Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP82GRY |
PJ82GY |
Manufacturer Number |
TP82GRY |
PJ82GY |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275216 |
00032664580758 |
Weight per package |
0.079 (lbs/each) |
0.078 (lbs/each) |
Description |
TP82GRY Trademaster Plate 2G 2 Duplex Gry
Trademaster Plate, Double Gang and Duplex Plate, Is Molded Of Rugged, Practically Indestructible Self-Extinguishing Nylon. It Is Preferred For Hospital, Industrial, Institutional, and Other High-Abuse Applications. Available In Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.
|
PJ82GY Wallplate 2G Duplex Poly Mid Gy
Eaton Duplex Receptacle Wallplate, Gray, Duplex Receptacle Cutout, Polycarbonate, Two- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.29 (Each) |
$1.49 (Each) |
Carton/Reel |
$25.89 (20 Each) |
$29.86 (20 Each) |
Standard Packaging/Reel |
$258.92 (200 Each) |
$298.62 (200 Each) |
|
insulation |
Bare |
- |
Number of Gangs |
2 |
- |
|
Size |
5.5" |
- |
Thickness |
0.07 |
- |
|
Description |
TRADEMASTER PLATE 2G 2 DUPLEX GRY |
WALLPLATE 2G DUPLEX POLY MID GY |
extra long description |
P&S TP82GRY TRADEMASTER PLATE 2G 2 |
EWD PJ82GY Wallplate 2G Duplex Poly |
Features |
- |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Trademaster Plate,double gang and duplex plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Available in Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond. |
Eaton Duplex receptacle wallplate, Gray, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size |
Product Type |
Trademaster Plate 2G 2 Duplex Gry |
Wallplate 2G Duplex Poly Mid Gy |
Special Features |
Molded of rugged, practically indestructible nylon |
Thermoplastic, std and midi |
|
cutout |
Receptacle |
- |
dimensions |
- |
0.0800 IN X 4.9400 IN X 4.8700 IN |
media |
- |
Yes |
Mounting Type |
Exposed Screws |
- |
orientation |
Vertical |
- |
Wall Plate Type |
Outlet |
- |
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP82GRY |
PJ82GY |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Duplex receptacle wallplate |
|
Application |
Residential/Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
CULUS, CSA, UL514 |
UL Listed,cULus Listed,RoHS Compliant |