Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Pass & Seymour/Legrand |
Catalog Number |
TP82W |
PJ82W |
Manufacturer Number |
TP82W |
N/A |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Unassigned
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
-
|
UPC/EAN/GTIN |
00785007275254 |
78500744528 |
Weight per package |
0.079 (lbs/each) |
0 |
Description |
TP82W Trademaster Plate 2G 2 Duplex W
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.0800 LB
|
PJ82W Smooth JR Jumbo W/P 2G Duplex White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.29 (Each) |
$1.36 (Each) |
Carton/Reel |
$25.89 (20 Each) |
$1.36 (1 Each) |
Standard Packaging/Reel |
$258.92 (200 Each) |
$27.15 (20 Each) |
|
insulation |
Bare |
- |
Material |
Nylon |
- |
Number of Gangs |
2 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLATE 2G 2 DUPLEX W |
SMOOTH JR JUMBO W/P 2G DUPLEX WHITE |
extra long description |
P&S TP82W TRADEMASTER PLATE 2G 2 D |
- |
Features |
Trademaster Plate, double gang and duplex plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
- |
Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.0800 lb |
- |
Product Type |
Trademaster Plate 2G 2 Duplex W |
- |
Short Description |
2 Gang, Wall Mount, Wall Plate, White. Decorator |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
- |
|
dimensions |
4.75 (W) x 4.6875 (H) in |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
- |
|
|
Brand |
Pass and Seymour |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TP82-W |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
- |
|
|
Application |
Residential;Commercial |
- |
Mounting |
WALL |
- |
standard |
UL 514 |