Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
885TRBK |
TR1107BKBXSP |
Manufacturer Number |
885TRBK |
TR1107BKBXSP |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007861044 |
00032664673702 |
Weight per package |
0.1408 (lbs/each) |
0 |
Description |
885TRBK Radiant 15A/125V TR Dup Recep BK
Decorator Tamper-Resistant Receptacle. 15 Amp, 125 Volt, Black.
|
TR1107BKBXSP Grounding Recept, Black, TR, Can
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.015 In Width, 4.193 In Height, Thermoplastic, Black, Tamper Resistant, Impact Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.65 (Each) |
$4.81 (Each) |
Carton/Reel |
$46.45 (10 Each) |
$4.81 (1 Each) |
Standard Packaging/Reel |
$929.06 (200 Each) |
$48.10 (10 Each) |
|
Current Rating |
- |
15 A |
gang |
1 |
- |
insulation |
False |
- |
Material |
- |
Thermoplastic |
Number of Wires |
- |
3 |
|
|
Height |
- |
4.193 in |
Size |
4.2" |
- |
Thickness |
1.3" |
- |
Width |
- |
1.015 in |
|
Description |
RADIANT 15A/125V TR DUP RECEP BK |
GROUNDING RECEPT, BLACK, TR, CAN |
extra long description |
P&S 885TRBK RADIANT 15A/125V TR DUP |
EWD TR1107BKBXSP GROUNDING RECEPT, |
Features |
- |
Tamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up |
Long Description |
Decorator tamper-resistant receptacle. 15 amp, 125 volt, Black. |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.015 in Width, 4.193 in Height, ThermoPlastic, Black, Tamper Resistant, Impact Resistant |
Product Type |
Radiant 15A/125V TR Dup Recep BK |
Duplex Receptacle |
Short Description |
- |
15 A, 125 V, Duplex Receptacle, Black, TR, Decorator |
Special Features |
Tamper resistant, quick loop wire aid, extra long strap, side access, push wire |
Standard Grade;Wiring Type Back and Side Wire |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Screw |
dimensions |
- |
1.3000 IN X 0.6900 IN X 3.8100 IN |
media |
Yes |
Yes |
Mounting Type |
- |
Flush Mount |
orientation |
Vertical |
- |
package quantity |
- |
1 CT;10 PK |
Receptacle Type |
- |
Duplex |
Resistance Properties |
- |
Tamper Resistant;Impact Resistant |
Standards Met |
- |
UL Listed;cULus Listed to UL 498 File no. E15058;NOM 426;NAFTA Compliant;RoHS Compliant |
|
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton Wiring Devices |
Manufacturers Part Number |
885TRBK |
TR1107BKBXSP |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
RECEPTACLE |
Residential Grade |
|
Application |
Residential/Commercial |
Commercial |
Mounting |
WALL |
- |
nema rating |
- |
5-15R |
standard |
UL 498 |
cULus Listed,NOM |