Item Comparison: TR5362USBW, TR7756WB0X

Item

TR5362USBW - Dup Rec 20A TR Spec W/3.1A Usb CHRG W - Legrand-Pass & Seymour

TR5362USBW
Dup Rec 20A TR Spec W/3.1A Usb CHRG W

$43.09 Each

$2,154.50 (50 Each)

QTY:
Each
Add
TR7756WB0X - Usb 3.1A Duplex Recp 20A 125V WH - Eaton

TR7756WB0X
Usb 3.1A Duplex Recp 20A 125V WH

$65.03 Each

$650.30 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 201 22
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TR5362USBW TR7756WB0X
Manufacturer Number TR5362USBW TR7756WB0X
Category Gen Purpose Wiring Devices - Combination Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Miscellaneous Residential Devices Residential Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007031669 00032664741609
Weight per package 0.3392 (lbs/each) 0.37 (lbs/each)
Description TR5362USBW Dup Rec 20A TR Spec W/3.1A Usb CHRG W
Duplex Receptacle, 2 Poles, 20 A, 125 V, #14 to #10 Awg Wire Size, White, 3 Wires, Thermoplastic, 1.392 (D) X 1.693 (W) X 3.281 (H) In, Box Mount, -40 °C Operating Temperature, +60 °C Operating Temperature, 0.34 LB
TR7756WB0X Usb 3.1A Duplex Recp 20A 125V WH
Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, 1.30 In Length, 1.47 In Width, 4.19 In Height, Thermoplastic, White, Tamper Resistant
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $43.09 (Each) $65.03 (Each)
Carton/Reel $430.90 (10 Each) $65.03 (1 Each)
Standard Packaging/Reel $2,154.50 (50 Each) $650.30 (10 Each)
amperage rating 20 -
connection Side & Back Wired -
Current Rating 20 A 20 A
Material Thermoplastic Thermoplastic
Number of Wires 3 3
Phase 1 -
Poles 2 -
Voltage Rating 125 125 V ac
Wire Size #14 to #10 AWG -
Color White White
Depth 1.392 -
Height 3.281 4.19 in
Length - 1.30 in
Width 1.693 1.47 in
Description DUP REC 20A TR SPEC W/3.1A USB CHRG W USB 3.1A DUPLEX RECP 20A 125V WH
extra long description P&S TR5362USBW DUP REC 20A TR SPEC EWD TR7756W-BOX USB 3.1A DUPLEX REC
Features Designed for commercial markets with strength and durability in mind, this combination USB charger duplex receptacle features 3.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices. The Arrow Hart 3.1A USB Duplex Receptacle provides quick and convenient access to charge virtually any electronic component including smart phones, tablets, e-readers, cameras and MP3 players. The Specification Grade device is built to withstand the tough demands of the commercial environment while also providing code compliance with 2011 NEC Article 406.12 that requires Tamper Resistant Receptacles in dwelling units.
Long Description Duplex Receptacle, 2 Poles, 20 A, 125 V, #14 to #10 AWG Wire Size, White, 3 Wires, ThermoPlastic, 1.392 (D) x 1.693 (W) x 3.281 (H) in, Box Mount, -40 °C Operating Temperature, +60 °C Operating Temperature, 0.34 lb Duplex Receptacle, 20 A, 125 V ac, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, 1.30 in Length, 1.47 in Width, 4.19 in Height, ThermoPlastic, White, Tamper Resistant
Product Type Dup Rec 20A TR Spec W/3.1A Usb CHRG W Usb 3.1A Duplex Recp 20A 125V WH
Short Description Fed Spec Grade USB Charger w/ Tamper-Resistant 20A Duplex Receptacles, White 20 A, 125 VAC, Duplex Receptacle, White
Special Features Designed for Commercial Markets with Strength and Durability in Mind, This Combination USB Charger Duplex Receptacle Features 3.1 A Overall USB Charging Capability and is Compatible With USB 2.0 & 3.0 Devices. Dual Usb Charging Ports Charge Most Compatible Electronic Devices That Charge Via a 5v Power Adapter
Compatible Wire Size - #14 to #12 AWG
Dielectric Strength Withstands 2000V minimum -
dimensions 1.392 (D) x 1.693 (W) x 3.281 (H) in 2.7500 IN X 2.0000 IN X 4.3600 IN
Maximum Operating Temperature +60 °C -
media - Yes
Minimum Operating Temperature -40 °C -
Mounting Type Box Mount -
package quantity 1 CA -
Receptacle Type - Duplex
Resistance Properties - Tamper Resistant
Standards Met CSA Listed;cULus;FSUL;UL Listed;RoHS UL Listed;cULus Listed UL 498 and UL1310;NOM 426;2011 NEC(R) Article 406.12
Made in USA - yes
Brand Pass & Seymour Eaton Wiring Devices
Manufacturers Part Number TR-5362USBW TR7756W-BOX
Category Description Miscellaneous residential devices Residential receptacles
Type Tamper-Resistant USB Duplex Receptacle Combination USB charger with duplex receptacle
Status - Inactive
Weight 0.34 lb -
Application Commercial Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions UL94 V2 -
Mounting BOX -
nema rating 5-20R Nema 5-20R
standard CSA Listed, cULus, FSUL, UL Listed, RoHS NOM,cULus Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat