Nacogdoches |
5,450 |
240 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Catamount |
Catalog Number |
10RC10FLE |
TV1010FXV |
Manufacturer Number |
10RC-10FL |
TV10-10F-XV |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00786210807263 |
00728494144214 |
Weight per package |
0.006 (lbs/each) |
0.006 (lbs/each) |
Description |
10RC10FLE 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.09 In Overall Length, 0.220 In Insulation Length, 0.006 LB
|
TV1010FXV 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 0.01 LB/Ea
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.44 (Each) |
$0.57 (Each) |
Carton/Reel |
$218.95 (500 Each) |
$42.41 (75 Each) |
Standard Packaging/Reel |
$2,189.50 (5000 Each) |
$42.41 (75 Each) |
|
Material |
Copper |
Copper |
Terminal Type |
Fork Terminal |
Fork Terminal |
Voltage Rating |
600 V ac |
600 |
Wire Size |
12-10 AWG |
12-10 AWG |
|
Color |
Yellow |
Yellow |
Conductor Material |
Copper |
Copper |
Insulation Color |
Yellow |
Yellow |
Insulation Material |
Vinyl |
Vinyl |
|
|
Description |
12-10 FORK TERMINAL |
12-10 FORK TERMINAL |
extra long description |
ABB 10RC-10FL INS VINYL LKG FORK TE |
ABB TV10-10F-XV VNYL INS FRK TERM 1 |
Features |
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. |
Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #10, Yellow, Canister |
Long Description |
Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.09 in Overall Length, 0.220 in Insulation Length, 0.006 lb |
Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 0.01 lb/EA |
Product Type |
Fork Terminal |
Fork Terminal |
Short Description |
#22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC |
Fork Terminal, Insulated, 600 VAC |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations |
|
For Stud Size |
- |
#10 AWG |
Insulated/Non-Insulated |
Insulated |
Insulated |
Insulation Length |
0.220 in |
- |
Maximum Conductor Size |
#10 AWG |
#10 AWG |
Maximum Voltage Rating |
- |
600 V ac |
Minimum Conductor Size |
#12 AWG |
#12 AWG |
package quantity |
500 CT;5000 PK |
15 PK |
Standards Met |
UL E9809;CSA |
UL Listed E9809;cULus Listed |
|
|
Brand |
Sta-Kon |
Catamount |
Manufacturers Part Number |
10RC-10FL |
TV10-10F-XV |
sub brand |
Sta-Kon |
Sta-Kon |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Locking Fork Terminal |
Vinyl Insulated Fork Terminal |
|
|
Weight |
0.006 lb |
0.01 lb/EA |
|
Application |
Wire Termination |
- |
standard |
UL E9809 |
UL E9809 |