Nacogdoches |
479 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
TWB53 |
EMT100 |
Manufacturer Number |
TWB-53 |
EMT100 |
Category |
Emt Insulating Bushings, Condu -
Emt Insulating Bushings
|
Emt Insulating Bushings, Condu -
Emt Insulating Bushings
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747400536 |
00018997122209 |
Weight per package |
0.008 (lbs/each) |
0.01 (lbs/each) |
Description |
TWB53 1" Emt Insulating Bushing
Emt Insulating Bushing, 1 In Trade Size, Plastic, White, 0.945 In Length, 0.635 In Width, +90 °C Operating Temperature
|
EMT100 1" NM Terminator
Emt Insulating Bushing, 1 In Trade Size, Plastic, White, 1.278 In Width, 0.01 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.56 (Each) |
$0.76 (Each) |
Carton/Reel |
$38.91 (25 Each) |
$75.56 (100 Each) |
Standard Packaging/Reel |
$389.12 (250 Each) |
$75.56 (100 Each) |
|
connection |
- |
Press-On |
Material |
Plastic |
Plastic |
|
Color |
White |
White |
Finish |
NO FINISH |
- |
|
Length |
0.945 in |
- |
Size |
1 |
L(1.278) x W(1.278) x H(0.625) |
Width |
0.635 in |
1.278 in |
|
Description |
1" EMT INSULATING BUSHING |
1" NM TERMINATOR |
extra long description |
BPT TWB-53 1" EMT INSULATING BUSHIN |
ARL EMT100 1" NM BUSHING |
Features |
Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing. |
- |
Long Description |
EMT Insulating Bushing, 1 in Trade Size, Plastic, White, 0.945 in Length, 0.635 in Width, +90 °C Operating Temperature |
EMT Insulating Bushing, 1 in Trade Size, Plastic, White, 1.278 in Width, 0.01 lb/EA |
Product Type |
1" Emt Insulating Bushing |
Emt Insulating Bushing |
Short Description |
EMT Insulating Bushing, 1 in, Plastic, White/Plain |
EMT Insulating Bushing, 1 in, Plastic, White |
Special Features |
Insulated Bushing |
Press Fit Holds Firmly in Place when Pulling Cable |
|
Color/Finish |
White;Plain |
White |
for use with |
EMT Conduit |
EMT Conduit |
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
- |
package quantity |
25 PK;1 CT |
100 PK;1 CT |
Standards Met |
NEC 300-15(C);RoHS Compliant |
ECCN EAR99;UL E105706 Listed;CSA LR49636 Certified Meets 2 |
|
|
Brand |
Bridgeport |
ARLINGTON |
Manufacturers Part Number |
TWB-53 |
EMT100 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
Insulating Bushing |
|
|
|
Application |
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables |
For EMT Conduit |
standard |
- |
UL and CSA |
Temperature Rating |
90?°C |