Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TWRGF20V |
TWRSGF20V |
Manufacturer Number |
TWRGF20V |
TWRSGF20V |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
N/A
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664013409 |
00032664743023 |
Weight per package |
3.9 (lbs/each) |
0.395 (lbs/each) |
Description |
TWRGF20V Etn TWR ST Gfci 20A 125V Iv
Eaton Tamper and Weather-Resistant, Self-Test Gfci, 20A, 125V, Ivory, Slim Design
|
TWRSGF20V Gfci TWR Self Test Duplex 20A 125V Iv
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, Ivory, Tamper Resistant, Weather Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.21 (Each) |
$27.21 (Each) |
Carton/Reel |
$27.21 (1 Each) |
$27.21 (1 Each) |
Standard Packaging/Reel |
$272.10 (10 Each) |
$272.10 (10 Each) |
|
amperage rating |
- |
20A |
Current Rating |
- |
20 A |
Number of Wires |
- |
3 |
Voltage Rating |
- |
125 V |
|
|
Description |
ETN TWR ST GFCI 20A 125V IV |
GFCI TWR SELF TEST DUPLEX 20A 125V IV |
extra long description |
EWD TWRGF20V ETN TWR ST GFCI 20A 12 |
EWD TWRSGF20V GFCI TWR Self Test Du |
Features |
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. |
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I |
Long Description |
Eaton tamper and weather-resistant, self-test GFCI, 20A, 125V, Ivory, Slim design |
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, Ivory, Tamper Resistant, Weather Resistant |
Product Type |
Etn TWR ST Gfci 20A 125V Iv |
Gfci TWR Self Test Duplex 20A 125V Iv |
Short Description |
- |
20 A, 125 V, Self Test Duplex Receptacle, Ivory |
Special Features |
- |
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced. |
|
Connection Type |
- |
Back and Side Wired |
dimensions |
1.0300 IN X 1.6900 IN X 4.1900 IN |
2.2100 IN X 2.9100 IN X 4.5100 IN |
media |
- |
Yes |
Mounting Type |
- |
Screw Mount |
package quantity |
- |
1 CT;10 PK |
Receptacle Type |
- |
Self Test Duplex |
Resistance Properties |
- |
Tamper Resistant;Weather Resistant |
Standards Met |
- |
UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426 |
|
Brand |
Eaton |
Eaton Wiring Devices |
Manufacturers Part Number |
TWRGF20V |
TWRSGF20V |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Slim GFCI receptacle |
GFCI receptacle |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
environmental conditions |
- |
Tamper and weather resistant |
nema rating |
- |
Nema 5-20R |
standard |
NOM,cULus Listed |
cULus Listed |