Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
TWRGF20V |
TWRVGF20V |
Manufacturer Number |
TWRGF20V |
TWRVGF20V |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
N/A
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664013409 |
00032664714580 |
Weight per package |
3.9 (lbs/each) |
0.41 (lbs/each) |
Description |
TWRGF20V Etn TWR ST Gfci 20A 125V Iv
Eaton Tamper and Weather-Resistant, Self-Test Gfci, 20A, 125V, Ivory, Slim Design
|
TWRVGF20V 20A TR/WR Iv Deco GFI Receptacle
Gfci TR WR Deco Duplex 20A 125V Iv
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.21 (Each) |
$23.46 (Each) |
Carton/Reel |
$27.21 (1 Each) |
$23.46 (1 Each) |
Standard Packaging/Reel |
$272.10 (10 Each) |
$234.60 (10 Each) |
|
amperage rating |
- |
20 A |
connection |
- |
4714 Lm |
Material |
- |
Nylon Top Housing, PVC Bottom Housing |
Poles |
- |
2 Pole/ 3 Wire |
Voltage Rating |
- |
125 A |
|
|
Description |
ETN TWR ST GFCI 20A 125V IV |
20A TR/WR IV DECO GFI RECEPTACLE |
extra long description |
EWD TWRGF20V ETN TWR ST GFCI 20A 12 |
- |
Features |
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. |
- |
Long Description |
Eaton tamper and weather-resistant, self-test GFCI, 20A, 125V, Ivory, Slim design |
GFCI TR WR Deco Duplex 20A 125V IV |
Product Type |
Etn TWR ST Gfci 20A 125V Iv |
Gfci TR WR Deco Duplex 20A 125V Iv |
Special Features |
- |
Specification Grade, Tamper and Weather Resistant, Wiring Type Back and Side Wire |
|
dimensions |
1.0300 IN X 1.6900 IN X 4.1900 IN |
- |
|
Brand |
Eaton |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TWRGF20V |
TWRVGF20V |
sub brand |
- |
Arrow Hart |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Slim GFCI receptacle |
Duplex, GFCI, Straight Blade |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Specific Grade |
Enclosure |
- |
Tamper Resistant NEC Requirements |
standard |
NOM,cULus Listed |
UL mA |