Item Comparison: TY524MX, TY524MXE

Item

TY524MX - 5.50" Uv Rated "Ty-Rap" Cable Tie - Ty-Rap

TY524MX
5.50" Uv Rated "Ty-Rap" Cable Tie

$0.1608 Each

$160.80 (1000 Each)

QTY:
Each
Add
TY524MXE - 5.50" Uv Rated "Ty-Rap" Cable Tie - Ty-Rap

TY524MXE
5.50" Uv Rated "Ty-Rap" Cable Tie

$0.1608 Each

$1,608.00 (10000 Each)

QTY:
Each
Add
Nacogdoches 1,400 1,400
All Stores 156,000 156,000
Vendor Ty-Rap Ty-Rap
Catalog Number TY524MX TY524MXE
Manufacturer Number TY524MX TY524MX
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121703 - Cable ties 39121703 - Cable ties
UPC/EAN/GTIN 00786210806990 00786210806990
Weight per package 0.0029 (lbs/each) 0.0012 (lbs/each)
Description TY524MX 5.50" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 137MM (5.4 Inches), Width Of 3.6MM (0.14 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 178 Newtons (40 Pounds)
TY524MXE 5.50" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 5.5 In Length, 0.08 In (Minimum);1.14 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.0012 LB
Minimum Order QTY 1 Unit 100 Units
Unit/Foot $0.16 (Each) $0.16 (Each)
Carton/Reel $16.08 (100 Each) $160.80 (1000 Each)
Standard Packaging/Reel $160.80 (1000 Each) $1,608.00 (10000 Each)
Material - Nylon/Polyamide 6.6
Style - Standard
Length 5.4 5.4
Thickness 0.04 0.05 in;1.31 mm
Width 0.14 0.14 in;3.56 mm
Description 5.50" UV RATED "TY-RAP" CABLE TIE 5.50" UV RATED "TY-RAP" CABLE TIE
extra long description ABB TY524MX CBL TIE 30LB 5.5 UV BLA ABB TY524MX CBL TIE 30LB 5.5 UV BLA
Long Description Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 137mm (5.4 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 178 Newtons (40 Pounds) Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 5.5 in Length, 0.08 in (Minimum);1.14 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +185 °F Operating Temperature, 0.0012 lb
Product Type CBL Tie 30LB 5.5 Uv Black 2-PC Dis Cable Tie
Short Description - Cable Tie, Nylon/Polyamide 6.6, Black, 5.5 in
Special Features Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Bundle Diameter - 0.08 in (Minimum);2 mm (Minimum);1.14 in (Maximum);29 mm (Maximum)
Maximum Operating Temperature - +85 °C;+185 °F
package quantity - 10000 PK;1000 CT
Resistance Properties - Weather Resistant;UV Resistant
Standards Met - UL E49405 Listed
Tensile Strength 40;178 30 lb/135 N
Brand Ty-Rap Ty-Rap
Manufacturers Part Number TY524MX TY524MX
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type HIGH PERFORMANCE HIGH PERFORMANCE
minimum qty - 100
Status - Inactive
Weight - 0.0012 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat