Nacogdoches |
0 |
19,400 |
All Stores |
|
|
|
Vendor |
Panduit |
Ty-Rap |
Catalog Number |
BT2SC |
TY525M |
Manufacturer Number |
BT2S-C |
TY525M |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00074983411764 |
00786210805092 |
Weight per package |
0.351 (lbs/each) |
0.004 (lbs/each) |
Description |
BT2SC 8" Nyln CBL Tie SS Barb STD Cross Sec WHT
The BT2S-C Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.0” (203MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
|
TY525M 7.31" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21S Rated For Ah-2 Plenum and As A Flexible Cable and Conduit Support, Length Of 185.67MM (7.31 Inches), Width Of 4.9MM (0.19 Inches), Thickness Of 1.09MM (0.043 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.17 (Each) |
$0.16 (Each) |
Carton/Reel |
$17.08 (100 Each) |
$15.81 (100 Each) |
Standard Packaging/Reel |
$170.80 (1000 Each) |
$158.10 (1000 Each) |
|
Length |
8 |
7.2 |
Thickness |
0.05 |
0.05 |
Width |
- |
0.19 |
|
Description |
8" NYLN CBL TIE SS BARB STD CROSS SEC WHT |
7.31" "TY-RAP" CABLE TIE |
extra long description |
PAN BT2S-C Dome-Top® BT2S-C Barb Ti |
ABB TY525M CABLE TIE 50LB 7 NAT NYL |
Long Description |
The BT2S-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 8.0” (203mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100. |
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.9mm (0.19 Inches), Thickness of 1.09mm (0.043 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds) |
Product Type |
Dome-Top® BT2S-C Barb Tie, PA6.6, 8"L, 50LB, PK100 |
Cable Tie 50LB 7 Nat Nylon 2-PC Di |
Special Features |
Indoor |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
|
media |
Yes |
- |
Tensile Strength |
50 |
50;222 |
|
Brand |
PANDUIT |
Ty-Rap |
Manufacturers Part Number |
BT2S-C |
TY525M |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Cable Tie |
HIGH PERFORMANCE |
|
standard |
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant |
UL E49405 |