Nacogdoches |
19,600 |
19,600 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Ty-Rap |
Catalog Number |
TY525M |
TY525ME |
Manufacturer Number |
TY525M |
TY525M |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805092 |
00786210805092 |
Weight per package |
0.004 (lbs/each) |
0.005 (lbs/each) |
Description |
TY525M 7.31" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21S Rated For Ah-2 Plenum and As A Flexible Cable and Conduit Support, Length Of 185.67MM (7.31 Inches), Width Of 4.9MM (0.19 Inches), Thickness Of 1.09MM (0.043 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
|
TY525ME 7.31" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.184 In Width, 0.043 In Thickness, 50 LB/222 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.16 (Each) |
$0.16 (Each) |
Carton/Reel |
$15.81 (100 Each) |
$158.10 (1000 Each) |
Standard Packaging/Reel |
$158.10 (1000 Each) |
$1,581.00 (10000 Each) |
|
Material |
- |
Nylon/Polyamide 6.6 |
|
Color |
- |
Ivory |
Style |
- |
Standard |
|
Length |
7.2 |
7.31 in;185.67 mm |
Thickness |
0.05 |
0.043 in;1.09 mm |
Width |
0.19 |
0.184 in;4.67 mm |
|
Description |
7.31" "TY-RAP" CABLE TIE |
7.31" "TY-RAP" CABLE TIE |
extra long description |
ABB TY525M CABLE TIE 50LB 7 NAT NYL |
ABB TY525M CABLE TIE 50LB 7 NAT NYL |
Long Description |
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.9mm (0.19 Inches), Thickness of 1.09mm (0.043 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds) |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 in Length, 0.138 in (Minimum);1.77 in (Maximum) Bundle Diameter, 0.184 in Width, 0.043 in Thickness, 50 lb/222 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb |
Product Type |
Cable Tie 50LB 7 Nat Nylon 2-PC Di |
Cable Tie |
Short Description |
- |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 7.31 in;185.67 |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
|
Bundle Diameter |
- |
0.138 in (Minimum);3.5 mm (Minimum);1.77 in (Maximum);45 mm (Maximum) |
Maximum Operating Temperature |
- |
+85 °C;+185 °F |
package quantity |
- |
10000 PK;1000 CT |
Standards Met |
- |
UL/EN/CSA62275 Listed |
Tensile Strength |
50;222 |
50 lb/222 N |
|
Brand |
Ty-Rap |
Ty-Rap |
Manufacturers Part Number |
TY525M |
TY525M |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
HIGH PERFORMANCE |
|
minimum qty |
- |
100 |
Status |
- |
Inactive |
|
|
standard |
UL E49405 |
UL E49405 |