Nacogdoches |
4,100 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
3M |
Catalog Number |
TY525MX |
CT8BK50C |
Manufacturer Number |
TY525MX |
7000031853 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39121703 - Cable ties
|
31201523 - Cloth tape
|
UPC/EAN/GTIN |
00786210805108 |
00051128592939 |
Weight per package |
0.004 (lbs/each) |
0.0002 (lbs/each) |
Description |
TY525MX 7.31" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 185.67MM (7.31 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
|
CT8BK50C Cable Tie CT8BK50-C, 1000/Case
Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Black, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.13 (Each) |
$0.13 (Each) |
Carton/Reel |
$12.75 (100 Each) |
$126.40 (1000 Each) |
Standard Packaging/Reel |
$127.50 (1000 Each) |
$126.40 (1000 Each) |
|
|
Color |
- |
Black |
Style |
- |
Self-Adhesive |
|
Length |
7.2 |
7.6 in;193 mm |
Thickness |
0.05 |
0.05 in;1.3 mm |
Width |
0.19 |
0.18 in;4.6 mm |
|
Description |
7.31" UV RATED "TY-RAP" CABLE TIE |
CABLE TIE CT8BK50-C,1000/CASE |
extra long description |
ABB TY525MX CABLE TIE 50LB 7.31IN U |
3M 7000031853 3M™ Standard Nylon Ca |
Features |
- |
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use. |
Long Description |
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 185.67mm (7.31 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds) |
Cable Tie, 1.87 in;47.5 mm Bundle Diameter, Black, 193 mm;7.6 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width |
Product Type |
Cable Tie 50LB 7.31IN Uv BLK |
Cable Tie |
Short Description |
- |
Cable Tie, Nylon 6/6, Black, Weather and UV Resistant, 1.87 in L, 100 BG |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
- |
1.87 in;47.5 mm |
for use with |
- |
Air Handling Space;Outdoor |
Maximum Operating Temperature |
- |
+85°C;+185°F |
Minimum Operating Temperature |
- |
-40°C;-40°F |
package quantity |
- |
100 BG |
Resistance Properties |
- |
Weather Resistant;UV Resistant |
Standards Met |
- |
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed |
Tensile Strength |
50;222 |
50 lb;220 Nm;22.68 kg |
|
|
Brand |
Ty-Rap |
Minnesota Mining (3M) |
Manufacturers Part Number |
TY525MX |
CT8BK50C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
WIRE LUBE, MARKERS, & TIES |
Type |
HIGH PERFORMANCE |