Nacogdoches |
800 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Catamount |
Catalog Number |
TY525MX |
L7509C |
Manufacturer Number |
TY525MX |
L-7-50-9-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805108 |
00728494917207 |
Weight per package |
0.004 (lbs/each) |
0.005 (lbs/each) |
Description |
TY525MX 7.31" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 185.67MM (7.31 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
|
L7509C 7.3" Natural/Clear Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.435 In Length, 0.0625 In (Minimum);1.75 In (Maximum) Bundle Diameter, 0.186 In Width, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.13 (Each) |
$0.31 (Each) |
Carton/Reel |
$12.75 (100 Each) |
$31.43 (100 Each) |
Standard Packaging/Reel |
$127.50 (1000 Each) |
$31.43 (100 Each) |
|
Material |
- |
Nylon/Polyamide 6.6 |
|
Color |
- |
Ivory |
Style |
- |
Standard |
|
Length |
7.2 |
7.435 in;188.85 mm |
Thickness |
0.05 |
0.053 in;1.35 mm |
Width |
0.19 |
0.186 in;4.73 mm |
|
Description |
7.31" UV RATED "TY-RAP" CABLE TIE |
7.3" NATURAL/CLEAR CABLE TIE |
extra long description |
ABB TY525MX CABLE TIE 50LB 7.31IN U |
ABB L-7-50-9-C CABLE TIE 50LB 7 NA |
Features |
- |
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 188.85mm (7.435 Inches), Width of 4.73mm (0.186 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds) |
Long Description |
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 185.67mm (7.31 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds) |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.435 in Length, 0.0625 in (Minimum);1.75 in (Maximum) Bundle Diameter, 0.186 in Width, 0.053 in Thickness, 50 lb/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb |
Product Type |
Cable Tie 50LB 7.31IN Uv BLK |
Cable Tie |
Short Description |
- |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 7.435;188.85 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
- |
0.0625 in (Minimum);1.59 mm (Minimum);1.75 in (Maximum);44.45 mm (Maximum) |
Maximum Operating Temperature |
- |
+85 °C;+185 °F |
package quantity |
- |
10000 PK;100 CT |
Standards Met |
- |
UL/EN/CSA62275 Listed |
Tensile Strength |
50;222 |
50 lb/220 N |
|
|
Brand |
Ty-Rap |
Catamount |
Manufacturers Part Number |
TY525MX |
L-7-50-9-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
GENERAL PURPOSE |