Item Comparison: UAG114, LT114UL

Item

UAG114 - 1-1/4" Ua Sealtite Conduit, Bonded Ul 50' - Flexible Conduit

UAG114
1-1/4" Ua Sealtite Conduit, Bonded Ul 50'

$5.8643 Foot

$293.22 (50 Feet)

QTY:
Feet
Add
LT114UL - 1-1/4" Ua Sealtite Conduit, Bonded Ul 50' - Flexible Conduit

LT114UL
1-1/4" Ua Sealtite Conduit, Bonded Ul 50'

$5.8643 Foot

$293.22 (50 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 1,723 1,723
Vendor Flexible Conduit Flexible Conduit
Catalog Number UAG114 LT114UL
Manufacturer Number 55093305 55093305
Category Enhanced Commodity Codes - Conduit & Raceways Enhanced Commodity Codes - Conduit & Raceways
Classification Liquid Tight Liquid Tight
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00032886042386 00032886042386
Weight per package 0.8 (lbs/ft) 0.66 (lbs/ft)
Description UAG114 1-1/4" Ua Sealtite Conduit, Bonded Ul 50'
Liquidtight Flexible Conduit, 1-1/4 In Trade Size, 1.63 to 1.66 In Conduit Outer Diameter, 1.38 to 1.41 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 50 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 8 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 80 LB/100 FT
LT114UL 1-1/4" Ua Sealtite Conduit, Bonded Ul 50'
TITAN2 Type Ul LFMC Is Manufactured With A Spiral Wound Strip Of Heavy Gauge Corrosion-Resistant Hot-Dipped Galvanized Steel. For 3/8" Through 1-1/4" Trade Sizes The Core Is Constructed With A Square Locked Steel Strip With An Integral Copperbonding Strip Enclosed Within The Steel Convolutions. For 1-1/2" Through 4" Trade Sizes The Core Is Constructed With A Fully Interlocked Steel Strip. A Rugged Flame Retardant Flexible PVC Jacket Is Extruded Over The Steel Core. The Grey Jacket Resists Oils Mild
Minimum Order QTY 50 50
Unit/Foot $5.86 (Foot) $5.86 (Foot)
Carton/Reel $293.22 (50 Feet) $293.22 (50 Feet)
Standard Packaging/Reel $293.22 (50 Feet) $293.22 (50 Feet)
Material Jacket: Thermoplastic;Core: Steel -
Color Gray -
Finish Hot Dip Galvanized -
Style Titan2(TM) UL -
Length 50 ft 50
Description 1-1/4" UA SEALTITE CONDUIT, BONDED UL 50' -
extra long description SWC 55093305 Titan2 Type UL Liquidt SWC 55093305 Titan2 Type UL Liquidt
Long Description Liquidtight Flexible Conduit, 1-1/4 in Trade Size, 1.63 to 1.66 in Conduit Outer Diameter, 1.38 to 1.41 in Conduit Inner Diameter, Titan2(TM) UL Style, 50 ft Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 8 in Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 80 lb/100 ft Titan2 Type UL LFMC is manufactured with a spiral wound strip of heavy gauge corrosion-resistant hot-dipped galvanized steel. For 3/8" through 1-1/4" trade sizes the core is constructed with a square locked steel strip with an integral copperbonding strip enclosed within the steel convolutions. For 1-1/2" through 4" trade sizes the core is constructed with a fully interlocked steel strip. A rugged flame retardant flexible PVC jacket is extruded over the steel core. The grey jacket resists oils mild
Product Type Liquidtight Flexible Conduit TITAN2 Type Ul Liquidtight Flexible Metal Conduit
Short Description Liquidtight Flexible Conduit, 1-1/4 in x 50 ft, Thermoplastic, Gray -
Special Features Corrosion Resistant;Oil Resistant;Sunlight Resistant -
Bend Radius 8 in -
Conduit Inner Diameter 1.38 to 1.41 in -
Conduit Outer Diameter 1.63 to 1.66 in -
Maximum Operating Temperature +176 °F;+80 °C;+140 °F (Oil);+60 °C (Oil) -
Minimum Operating Temperature -67 °F;-55 °C -
outside diameter 1645 1645
package quantity 50 CT -
Standards Met UL 360;CSA 22.2;REACH Compliant;RoHS Compliant;ANSI/NFPA-70, NEC 356 -
Made in USA yes -
Brand Southwire Southwire
Manufacturers Part Number 55093305 55093305
Category Description Liquid Tight Liquid Tight
Type LTM-UL LTM-UL
Trade Size 1-1/4 in 1 1/4
Status - Inactive
Weight 80 lb/100 ft -
Application Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat