Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
UNF605 |
UNF200NR |
Manufacturer Number |
UNF605 |
UNF200NR |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00782274644400 |
00781381257695 |
Weight per package |
3.38 (lbs/each) |
2.15 (lbs/each) |
Description |
UNF605 2" Female Union
Union, 2 In Trade Size, Unf Model, Straight, Electro Galvanized With Chromate Treatment, Female Connection, 2-9/16 In Length, 3-13/16 In Diameter, 3.38 LB
|
UNF200NR 2" Female Union
Unilets Unf Union, Trade Size: 2 In, Outside Diameter: 3.72 In, Length: 2.31 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat),
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$164.61 (Each) |
$0.00 (Each) |
Carton/Reel |
$164.61 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$329.22 (2 Each) |
$0.00 (10 Each) |
|
connection |
Threaded |
Female Threaded |
Shape |
Straight |
- |
|
Diameter |
3-13/16 in |
- |
Length |
2-9/16 in |
2.31 |
|
Description |
2" FEMALE UNION |
2" FEMALE UNION |
extra long description |
CRS-H UNF605 2 NPT FEMALE UNF UNION |
APP UNF200NR 2 UNION CONNECTOR TYPE |
Features |
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit |
- |
Long Description |
Union, 2 in Trade Size, UNF Model, Straight, Electro Galvanized with Chromate Treatment, Female Connection, 2-9/16 in Length, 3-13/16 in Diameter, 3.38 lb |
UNILETS UNF Union, Trade Size: 2 IN, Outside Diameter: 3.72 IN, Length: 2.31 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), |
Product Type |
2 NPT Female Unf Union |
2 Union Connector Type Unf |
Short Description |
Union, 2 in, Electro Galvanized with Chromate Treatment, Female |
- |
Special Features |
Strong and Durable Construction |
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation;UNF unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit |
|
Color/Finish |
Electro Galvanized with Chromate Treatment |
- |
Connection Type |
Female |
- |
dimensions |
2.6900 IN X 3.8800 IN X 3.8800 IN |
- |
Enclosure Type |
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
for use with |
Rigid Conduit |
- |
outside diameter |
- |
3.72 |
package quantity |
1 CT;2 Pk |
- |
Standards Met |
UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
UNF605 |
UNF200NR |
Model |
UNF |
- |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
Union |
UNF Union |
|
|
|
Application |
To Connect Conduit to Conduit or to Provide a Means for Future Modification of the Conduit System |
For Connecting Conduit To Conduit |
Enclosure |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |
and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, d |
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
Call nearest store for Item Price
|