Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Plastibond |
Catalog Number |
UNY305 |
UNY305 |
Manufacturer Number |
UNY305 |
PRUNY305 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Hazardous Location Fittings
|
All Plastibond Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131700 - Wire Raceways Conduit and Busways
|
UPC/EAN/GTIN |
00782274648101 |
00784011207862 |
Weight per package |
0.88 (lbs/each) |
1.2999 (lbs/each) |
Description |
UNY305 1" Male Union
Union, 1 In Trade Size, Uny Model, Straight, Electro Galvanized With Chromate Treatment, Male Connection, 3 In Length, 1-7/8 In Diameter, 0.88 LB
|
UNY305 1" Female to Male Union
1 Female to Male Union
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$70.14 (Each) |
$152.10 (Each) |
Carton/Reel |
$70.14 (1 Each) |
$152.10 (1 Each) |
Standard Packaging/Reel |
$350.70 (5 Each) |
$1,825.20 (12 Each) |
|
connection |
Threaded |
- |
Material |
- |
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal |
Shape |
Straight |
- |
|
Diameter |
1-7/8 in |
2.75 INCH |
Length |
3 in |
2.75 INCH |
|
Additional Information |
- |
Enclosure Type Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves; Applicable Standard ISO 9001 |
Commodity Description |
- |
Rigid Conduit Fittings - Steel |
Description |
1" MALE UNION |
1" FEMALE TO MALE UNION |
extra long description |
CRS-H UNY305 1 NPT MALE UNY UNION |
FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.75 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 2.75 INCH DIAMETER; 1 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL |
Features |
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit |
- |
Long Description |
Union, 1 in Trade Size, UNY Model, Straight, Electro Galvanized with Chromate Treatment, Male Connection, 3 in Length, 1-7/8 in Diameter, 0.88 lb |
1 FEMALE TO MALE UNION |
Product Type |
1 NPT Male Uny Union |
Conduit Union |
Short Description |
Union, 1 in, Electro Galvanized with Chromate Treatment, Male |
- |
Special Features |
Strong and Durable Construction |
- |
|
Color/Finish |
Electro Galvanized with Chromate Treatment |
- |
Connection Type |
Male |
- |
dimensions |
3.0000 IN X 2.1900 IN X 2.1900 IN |
- |
Enclosure Type |
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
for use with |
Rigid Conduit |
- |
package quantity |
1 CT;5 PK |
- |
Standards Met |
UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
PLASTIBOND |
Manufacturers Part Number |
UNY305 |
PRUNY305 |
Model |
UNY |
- |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
ALL PLASTIBOND FITTINGS |
Type |
Union |
FEMALE/MALE |
|
|
Manufacturer Status |
- |
Non-Stock |
|
|
Application |
To Connect Conduit to a Conduit Fitting, Junction Box or Device Enclosure |
- |
Approval |
- |
UL (Canada and US), UL 1203, CSA C22.2, ETL |
Enclosure |
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |