Item Comparison: UNY405, UNY405

Item

UNY405 - 1-1/4" Female to Male Union - Plastibond

UNY405
1-1/4" Female to Male Union

$239.36 Each

$957.44 (4 Each)

QTY:
Each
Add
UNY405 - 1-1/4" Male Union - Eaton

UNY405
1-1/4" Male Union

$107.38 Each

$536.90 (5 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 10 166
Vendor Plastibond Eaton
Catalog Number UNY405 UNY405
Manufacturer Number PRUNY405 UNY405
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification All Plastibond Fittings Hazardous Location Fittings
UNSPSC 39131700 - Wire Raceways Conduit and Busways 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784011207879 00782274648200
Weight per package 2.6 (lbs/each) 1.91 (lbs/each)
Description UNY405 1-1/4" Female to Male Union
1-1/4 Female to Male Union
UNY405 1-1/4" Male Union
Union, 1-1/4 In Trade Size, Uny Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, Male Connection, 3-11/16 In Length, 2-3/4 In Diameter, 1.91 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $239.36 (Each) $107.38 (Each)
Carton/Reel $239.36 (1 Each) $107.38 (1 Each)
Standard Packaging/Reel $957.44 (4 Each) $536.90 (5 Each)
connection - Threaded
Material 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior -
Shape - Straight
Diameter 3 INCH 2-3/4 in
Length 3.19 INCH 3-11/16 in
Additional Information Enclosure Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves on all Conduit Openings -
Commodity Description Rigid Conduit Fittings - Steel -
Description 1-1/4" FEMALE TO MALE UNION 1-1/4" MALE UNION
extra long description FEMALE/MALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.19 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 3 INCH DIAMETER; 1-1/4 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUPS B C D, CLASS II DIV 1 GROUPS E F G, CLASS II DIV 2 GROUPS F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNY MODEL CRS-H UNY405 1 1/4 NPT MALE UNY UNI
Features - Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description 1-1/4 FEMALE TO MALE UNION Union, 1-1/4 in Trade Size, UNY Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, Male Connection, 3-11/16 in Length, 2-3/4 in Diameter, 1.91 lb
Product Type Conduit Union 1 1/4 NPT Male Uny Union
Short Description - Union, 1-1/4 in, Electro Galvanized and Aluminum Acrylic Painted, Male
Special Features - Strong and Durable Construction
Color/Finish - Electro Galvanized and Aluminum Acrylic Paint
Connection Type - Male
dimensions - 3.7200 IN X 2.9400 IN X 2.9400 IN
Enclosure Type - Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
for use with - Rigid Conduit
package quantity - 1 CT;5 PK
Standards Met - UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified
Made in USA - yes
Brand PLASTIBOND Cooper Crouse-Hinds
Manufacturers Part Number PRUNY405 UNY405
Model PRUNY UNY
Category Description ALL PLASTIBOND FITTINGS HAZARDOUS LOCATION FITTINGS
Type FEMALE/MALE Union
Trade Size 1-1/4 INCH 1-1/4 in
Manufacturer Status Non-Stock -
Weight - 1.91 lb
Application - To Connect Conduit to a Conduit Fitting, Junction Box or Device Enclosure
Approval UL (Canada and US), ETL -
Enclosure - Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard - UL 886, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat