Nacogdoches |
0 |
22 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
UNY150NR |
UNY505 |
Manufacturer Number |
UNY150NR |
UNY505 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781381257749 |
00782274648309 |
Weight per package |
1.4 (lbs/each) |
2.45 (lbs/each) |
Description |
UNY150NR 1-1/2" Male Union
Unilets Uny Union, Trade Size: 1-1/2 In, Outside Diameter: 3.06 In, Length: 3-1/4 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and
|
UNY505 1-1/2" Male Union
Union, 1-1/2 In Trade Size, Uny Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, Male Connection, 4-1/4 In Length, 3-1/16 In Diameter, 2.65 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$91.72 (Each) |
$139.38 (Each) |
Carton/Reel |
$458.60 (5 Each) |
$278.76 (2 Each) |
Standard Packaging/Reel |
$2,293.00 (25 Each) |
$278.76 (2 Each) |
|
connection |
Male Threaded X Female Threaded |
Threaded |
Shape |
- |
Straight |
|
Diameter |
- |
3-1/16 in |
Length |
3-1/4 |
4-1/4 in |
|
Description |
1-1/2" MALE UNION |
1-1/2" MALE UNION |
extra long description |
APP UNY150NR 1-1/2 UNION CONN TYPE |
CRS-H UNY505 1 1/2 NPT MALE UNY UNI |
Features |
- |
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit |
Long Description |
UNILETS UNY Union, Trade Size: 1-1/2 IN, Outside Diameter: 3.06 IN, Length: 3-1/4 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And |
Union, 1-1/2 in Trade Size, UNY Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, Male Connection, 4-1/4 in Length, 3-1/16 in Diameter, 2.65 lb |
Product Type |
1-1/2 Union Conn Type Uny |
1 1/2 NPT Male Uny Union |
Short Description |
- |
Union, 1-1/2 in, Electro Galvanized and Aluminum Acrylic Painted, Male |
Special Features |
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation;UNY unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit;With removable male nipple |
Strong and Durable Construction |
|
Color/Finish |
- |
Electro Galvanized and Aluminum Acrylic Paint |
Connection Type |
- |
Male |
dimensions |
- |
4.2200 IN X 3.0600 IN X 3.0600 IN |
Enclosure Type |
- |
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
for use with |
- |
Rigid Conduit |
outside diameter |
3.06 |
- |
package quantity |
- |
2 CT |
Standards Met |
- |
UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified |
|
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
UNY150NR |
UNY505 |
Model |
- |
UNY |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
UNY Union |
Union |
|
Trade Size |
1-1/2 |
1-1/2 in |
|
|
Application |
For Connecting Conduit To Enclosure |
To Connect Conduit to a Conduit Fitting, Junction Box or Device Enclosure |
Enclosure |
- |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
standard |
and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, d |
UL 886, CSA C22.2 |