Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
UNY605 |
UNY200NR |
Manufacturer Number |
UNY605 |
UNY200NR |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00782274648408 |
00781381257770 |
Weight per package |
3.8 (lbs/each) |
2.7 (lbs/each) |
Description |
UNY605 2" Male Union
Union, 2 In Trade Size, Uny Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, Male Connection, 4-1/4 In Length, 3-13/16 In Diameter, 3.8 LB
|
UNY200NR 2" Male Union
Unilets Uny Union, Trade Size: 2 In, Outside Diameter: 3.72 In, Length: 3.63 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epox
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$179.62 (Each) |
$118.07 (Each) |
Carton/Reel |
$179.62 (1 Each) |
$1,180.70 (10 Each) |
Standard Packaging/Reel |
$359.24 (2 Each) |
$1,180.70 (10 Each) |
|
connection |
Threaded |
Male Threaded X Female Threaded |
Shape |
Straight |
- |
|
Diameter |
3-13/16 in |
- |
Length |
4-1/4 in |
3.63 |
|
Description |
2" MALE UNION |
2" MALE UNION |
extra long description |
CRS-H UNY605 2 NPT MALE UNY UNION |
APP UNY200NR 2 UNION CONNECTOR TYPE |
Features |
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit |
- |
Long Description |
Union, 2 in Trade Size, UNY Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, Male Connection, 4-1/4 in Length, 3-13/16 in Diameter, 3.8 lb |
UNILETS UNY Union, Trade Size: 2 IN, Outside Diameter: 3.72 IN, Length: 3.63 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epox |
Product Type |
2 NPT Male Uny Union |
2 Union Connector Type Uny |
Short Description |
Union, 2 in, Electro Galvanized and Aluminum Acrylic Painted, Male |
- |
Special Features |
Strong and Durable Construction |
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Concentric ring interlocked design sizes makes possible smaller diameter, allowing use in tighter spaces;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation;UNY unions are used for joining conduit and connecting conduit to enclosures, Facilitates modifications, permits removal of enclosures without turning or removal of conduit;With removable male nipple |
|
Color/Finish |
Electro Galvanized and Aluminum Acrylic Paint |
- |
Connection Type |
Male |
- |
dimensions |
4.2200 IN X 3.8800 IN X 3.8800 IN |
- |
Enclosure Type |
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
for use with |
Rigid Conduit |
- |
outside diameter |
- |
3.72 |
package quantity |
1 CT;2 Pk |
- |
Standards Met |
UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
UNY605 |
UNY200NR |
Model |
UNY |
- |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
Union |
UNY Union |
|
|
|
Application |
To Connect Conduit to a Conduit Fitting, Junction Box or Device Enclosure |
For Connecting Conduit To Enclosure |
Enclosure |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |
and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, d |