Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
URD10101021500 |
URD10101021000 |
Manufacturer Number |
URD10101021500 |
55414801 |
Category |
Enhanced Commodity Codes -
Wire
|
Direct Burial Wire -
Rwu
|
Classification |
Direct Burial Wire
|
Direct Burial Wire
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000148 |
80394000147 |
Weight per package |
0.54 (lbs/ft) |
0.54 (lbs/ft) |
Description |
URD10101021500 1/0-1/0-1/0-2 Urd Notre Dame Alu 1500'
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 1/0-1/0-1/0-2 Awg Conductor Size, 19/1.097 Core Strands, 135 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Phase Conductors);7 (Equipment Ground Conductor) - Strands, 1.097 In Outside Diameter,
|
URD10101021000 1/0-1/0-1/0-2 Urd Notre Dame Alu 1000'
1/0 STR Al 600V-Ud Quad Notredame XLP Elec
|
|
Minimum Order QTY |
1,500 |
1,000 |
Unit/Foot |
$2.29 (Foot) |
$2.29 (Foot) |
Carton/Reel |
$3,432.44 (1500 Feet) |
$2,288.29 (1000 Feet) |
Standard Packaging/Reel |
$3,432.44 (1500 Feet) |
$2,288.29 (1000 Feet) |
|
Conductor Size |
1/0-1/0-1/0-2 AWG |
1/0 AWG |
Current Rating |
135 A |
200 AMPERE DIRECT BURIAL, 150 AMPERE IN DUCT |
Number of Conductors |
3 |
4 |
Stranding |
- |
9 STRANDS (PHASE), 7 STRANDS (NEUTRAL) |
Voltage Rating |
- |
600 V |
|
Conductor Material |
Aluminum Alloy |
Aluminum |
Insulation Material |
Polyethylene |
XLPE |
Jacket Material |
Metal Free Polyvinyl Chloride (PVC) |
- |
|
Length |
- |
1000 ft |
Outer Diameter |
- |
1236 MIL |
|
Additional Information |
Sunlight Resistant;Flame Retardant |
Type Code Quadruplex; Trade Name Notre Dame; Neutral Conductor Size 2 AWG; Insulation Thickness 80 Mil (Phase), 60 Mil (Neutral) |
Commodity Description |
- |
ALUMINUM DIRECT BURIAL WIRE-RWU |
Description |
1/0-1/0-1/0-2 URD NOTRE DAME ALU 1500' |
1/0-1/0-1/0-2 URD NOTRE DAME ALU 1000' |
extra long description |
- |
DIRECT BURIAL TYPE; 1000 FT; 1236 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 200 AMPERE DIRECT BURIAL, 150 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 534 LB/1000 FT WEIGHT; 4 CONDUCTOR(S); XLPE INSULATION MATERIAL; 1/0 AWG CONDUCTOR SIZE; REEL PACKAGE TYPE; 9 STRANDS (PHASE), 7 STRANDS (NEUTRAL) STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE QUADRUPLEX; TRADE NAME NOTRE DAME; NEUTRAL CONDUCTOR SIZE 2 AWG; INSULATION THICKNESS 80 MIL (PHASE), |
Long Description |
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 1/0-1/0-1/0-2 AWG Conductor Size, 19/1.097 Core Strands, 135 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Phase Conductors);7 (Equipment Ground Conductor) - Strands, 1.097 in Outside Diameter, |
1/0 STR AL 600V-UD QUAD NOTREDAME XLP ELEC |
Product Type |
Service Entrance Cable |
Underground Distribution Cable |
Short Description |
Service Entrance Cable, 19/7 Strands, 1/0-1/0-1/0-2 AWG, Aluminum Alloy Conductor |
- |
|
Core Strands |
19/1.097 |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
19 (Phase Conductors);7 (Equipment Ground Conductor) |
- |
outside diameter |
1.097 in |
- |
Shielding Type |
- |
Non-Shielded |
Solid/Strand |
Strand |
- |
Standards Met |
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
- |
|
|
Brand |
KING WIRE INC. |
Southwire |
Manufacturers Part Number |
URD10101021500 |
55414801 |
|
Category Description |
Direct Burial Wire |
Direct Burial Wire |
Type |
- |
DIRECT BURIAL |
|
|
Package Type |
- |
Reel |
Weight |
521/1000 lb/ft |
534 LB/1000 FT |
|
Application |
Ground Service Entrance and Interior Wiring Application |
- |
Approval |
- |
UL 854 |
Temperature Rating |
- |
90 DEG C |