Item Comparison: URD201000, UD203

Item

URD201000 - 2/0 Urd Converse Alu 1000 ' - Aluminum

URD201000
2/0 Urd Converse Alu 1000 '

$1.93506 Foot

$1,935.06 (1000 Feet)

QTY:
Feet
Add
UD203 - 2/0 Urd Converse Alu 1000 ' - N/A

UD203
2/0 Urd Converse Alu 1000 '

$1.93506 Each

$1.94 (1 Each)

QTY:
Each
Add
Nacogdoches 1,000 1,000
All Stores 167,644 167,644
Vendor Aluminum N/A
Catalog Number URD201000 UD203
Manufacturer Number 55416301 N/A
Category Direct Burial Wire - Rwu Enhanced Commodity Codes - Wire
Classification Direct Burial Wire Direct Burial Wire
UNSPSC - -
UPC/EAN/GTIN 80394000151 N/A
Weight per package 0.504 (lbs/ft) 0
Description URD201000 2/0 Urd Converse Alu 1000 '
Underground Distribution Cable, Stranded, 245 A/180 A, 600 V, 11 (Phase);9 (Neutral) Strands, 3 Conductors, 2/0 Awg Conductor Size, 1000 FT Overall Length, 1199 Mil Outside Diameter, 80 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 478 LB/1000 FT
UD203 2/0 Urd Converse Alu 1000 '
Minimum Order QTY 1,000 10 Units
Unit/Foot $1.94 (Foot) $1.94 (Each)
Carton/Reel $1,935.06 (1000 Feet) $1.94 (1 Each)
Standard Packaging/Reel $1,935.06 (1000 Feet) $1.94 (1 Each)
Conductor Size 2/0 AWG -
Current Rating 245 A;180 A -
Number of Conductors 3 -
Stranding 11 STRANDS (PHASE), 9 STRANDS (NEUTRAL) -
Voltage Rating 600 V -
Color Yellow (Extruded Stripe) -
Color Code Yellow Extruded Stripe -
Conductor Material Aluminum -
Insulation Material Polyethylene (XLPE) -
Length 1000 ft -
Outer Diameter 1199 MIL -
Overall Length 1000 ft -
Additional Information Non Shielded -
Commodity Description ALUMINUM DIRECT BURIAL WIRE-RWU -
Description 2/0 URD CONVERSE ALU 1000 ' 2/0 URD CONVERSE ALU 1000 '
extra long description DIRECT BURIAL TYPE; 1000 FT; 1199 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 245 AMPERE DIRECT BURIAL, 180 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 478 LB/1000 FT WEIGHT; 3 CONDUCTOR(S); XLPE INSULATION MATERIAL; 2/0 AWG CONDUCTOR SIZE; YELLOW EXTRUDED STRIPE COLOR CODE; REEL PACKAGE TYPE; 11 STRANDS (PHASE), 9 STRANDS (NEUTRAL) STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE TRIPLEX; TRADE NAME CONVERSE; NEUTRAL CONDUCTOR SIZE 1 AWG; INSULA -
Long Description UnderGround Distribution Cable, Stranded, 245 A/180 A, 600 V, 11 (Phase);9 (Neutral) Strands, 3 Conductors, 2/0 AWG Conductor Size, 1000 ft Overall Length, 1199 mil Outside Diameter, 80 mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (XLPE) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 478 lb/1000 ft -
Product Type Underground Distribution Cable -
Short Description Underground Distribution Cable, Stranded, 245/180 A, 600 V -
Insulation Thickness 80 mil (Phase/Neutral) -
Maximum Operating Temperature +90 °C -
Number of Strands 11 (Phase);9 (Neutral) -
outside diameter 1199 mil -
Shielding Type Non-Shielded -
Solid/Strand Stranded -
Standards Met UL 854 -
Made in USA yes -
Brand Aluminum -
Manufacturers Part Number 55416301 -
Category Description Direct Burial Wire Direct Burial Wire
Type DIRECT BURIAL -
minimum qty 1000 -
Status - Inactive
Package Type Reel -
Weight 478 lb/1000 ft -
Approval UL 854 -
Temperature Rating 90 DEG C -
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat