Item Comparison: URD40404020PCS, URD40QUAD1000

Item

URD40404020PCS - 4/0-4/0-4/0-2/0 Urd Wake Forest Alu PCS - Aluminum

URD40404020PCS
4/0-4/0-4/0-2/0 Urd Wake Forest Alu PCS

$3.79324 Foot

$3.79 (1 Feet)

QTY:
Feet
Add
URD40QUAD1000 - 4/0 4/0 4/0 2/0 Urd Wake Forest Alu 1000' - Aluminum

URD40QUAD1000
4/0 4/0 4/0 2/0 Urd Wake Forest Alu 1000'

$3.79324 Foot

$3,793.24 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 22,028 51,593
Vendor Aluminum Aluminum
Catalog Number URD40404020PCS URD40QUAD1000
Manufacturer Number URD40404020PCS N/A
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Direct Burial Wire Direct Burial Wire
UNSPSC - -
UPC/EAN/GTIN 80394000383 80394012485
Weight per package 1.0139 (lbs/ft) 0.979 (lbs/ft)
Description URD40404020PCS 4/0-4/0-4/0-2/0 Urd Wake Forest Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 Awg Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 In Outside Diamete
URD40QUAD1000 4/0 4/0 4/0 2/0 Urd Wake Forest Alu 1000'
Minimum Order QTY 10 Units 10 Units
Unit/Foot $3.79 (Foot) $3.79 (Foot)
Carton/Reel $3.79 (1 Feet) $3.79 (1 Feet)
Standard Packaging/Reel $3.79 (1 Feet) $3,793.24 (1000 Feet)
Conductor Size 4/0-4/0-4/0-2/0 AWG -
Current Rating 205 A -
Number of Conductors 3 -
Conductor Material Aluminum Alloy -
Insulation Material Polyethylene -
Jacket Material Metal Free Polyvinyl Chloride (PVC) -
Additional Information Sunlight Resistant;Flame Retardant -
Description 4/0-4/0-4/0-2/0 URD WAKE FOREST ALU PCS 4/0 4/0 4/0 2/0 URD WAKE FOREST ALU 1000'
Long Description Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 AWG Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 in Outside Diamete -
Product Type Service Entrance Cable -
Short Description Service Entrance Cable, 19/19 Strands, 4/0-4/0-4/0-2/0 AWG, Aluminum Alloy Conductor -
Core Strands 19/1.443 -
Maximum Operating Temperature +90 °C -
Number of Strands 19 (Phase Conductors);19 (Equipment Ground Conductor) -
outside diameter 1.443 in -
Solid/Strand Strand -
Standards Met UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC -
Made in USA yes -
Brand Aluminum Aluminum
Manufacturers Part Number URD40404020PCS -
Category Description Direct Burial Wire Direct Burial Wire
Weight 942/1000 lb/ft -
Application Ground Service Entrance and Interior Wiring Application -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat