Item Comparison: U3936R, UTH73369THLCH

Item

U3936R - 320A 3PH Meter Base - Milbank

U3936R
320A 3PH Meter Base

$558.91 Each

$558.91 (1 Each)

QTY:
Each
Add
UTH73369THLCH - 320A 3 PH Meter Socket With Line/Load Lugs - Eaton

UTH73369THLCH
320A 3 PH Meter Socket With Line/Load Lugs

$905.14 Each

$905.14 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3 3
Vendor Milbank Eaton
Catalog Number U3936R UTH73369THLCH
Manufacturer Number U3936-R UTH73369THLCH
Category Single Meter Sockets - Residential Single Meter Socke Single Meter Sockets - Commercial Single Meter Socket
Classification Meter Sockets Meter Sockets
UNSPSC 39121102 - Meter centers or sockets 39121102 - Meter centers or sockets
UPC/EAN/GTIN 00784572274310 00782116103591
Weight per package 36 (lbs/each) 36 (lbs/each)
Description U3936R 320A 3PH Meter Base
Meter Socket, 320 A, 38-3/4 In Overall Height, 13 In Overall Width, 4-13/16 In Overall Length, Surface Mount, 3 Phases, Large Hub Closing Hub, 7 Jaws, 600 V Ac, Overhead/Underground Feed, 36 LB
UTH73369THLCH 320A 3 PH Meter Socket With Line/Load Lugs
Meter Socket, 320 A, 5 X 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 36 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $558.91 (Each) $905.14 (Each)
Carton/Reel $558.91 (1 Each) $905.14 (1 Each)
Standard Packaging/Reel $558.91 (1 Each) $905.14 (1 Each)
amperage rating 320 320A
Current Rating 320 A 320 A
insulation Glass Polyester -
Number of Phases 3 3
Number of Wires - 4
Phase 3 Three-phase
Voltage Rating 600 V ac 600 V ac/dc
Overall Length 4-13/16 in -
Size 4.844L x 13W x 38.75H -
Description 320A 3PH METER BASE 320A 3 PH METER SOCKET WITH LINE/LOAD LUGS
extra long description MILB U3936-R 320A 7T RL HD LVR OU 2 ETN UTH73369THLCH MtrSkt,320A,Ringl
Features 7 Terminal Ringless Large Hub Open Lever Bypass Tall Shell Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub open, #4-600MCM, 7-jaw, three-ph, (2) #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 4-wire, Ringless, 600 Vac
Long Description Meter Socket, 320 A, 38-3/4 in Overall Height, 13 in Overall Width, 4-13/16 in Overall Length, Surface Mount, 3 Phases, Large Hub Closing Hub, 7 Jaws, 600 V ac, Overhead/UnderGround Feed, 36 lb Meter Socket, 320 A, 5 x 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 36 lb
Product Type Meter Socket Meter Socket
Short Description Meter Socket, 320 A, 600VAC, 4 Terminal, Ringless, Large Closing Plate Meter Socket, 320 A, 5x5 Inch Hub Open, 3 PH
accessory type Meter Socket Meter Socket
Bypass Type Lever Bypass Lever Bypass
Cable Entry Overhead or Underground -
cutout size No Main Breaker -
dimensions - 6.5000 IN X 20.0000 IN X 39.8800 IN
Enclosure Type Nema 3R -
feed type Overhead/underground Top/bottom
Hub Type Large Hub Closing 5 x 5 Inch Hub Open
Mounting Type Surface Mount -
Number of Jaws 7 7
Overall Height 38-3/4 in -
Overall Width 13 in -
package quantity 1 ct 1 ct
Standards Met Ul Listed Ul Listed
Made in USA - yes
Brand Milbank MFG. Eaton
Manufacturers Part Number U3936-R UTH73369THLCH
Category Description Meter Sockets Meter Sockets
Type Ringless Meter Socket Meter socket
Weight 36 lb 36 lb
Application Meter Socket Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Enclosure G90 Galvanized Steel with Powder Coat Finish -
Frequency Rating 60 -
Mounting Surface Mount -
standard UL Listed;Type 3R UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat