Item Comparison: V48M28T4516, V48M28T45EE

Item

V48M28T4516 - 45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C - Eaton

V48M28T4516
45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C

$2525.99 Each

$2,525.99 (1 Each)

QTY:
Each
Add
V48M28T45EE - 45KVA 3PH 480V TP-1 Delta Transformer - Eaton

V48M28T45EE
45KVA 3PH 480V TP-1 Delta Transformer

$3267.35 Each

$3,267.35 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 138 0
Vendor Eaton Eaton
Catalog Number V48M28T4516 V48M28T45EE
Manufacturer Number V48M28T4516 V48M28T45EE
Category Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Energy Efficient Dry Type Tran - Three Phase Energy Efficient D
Classification 3 Phase Transformers 3 Phase Transformers
UNSPSC 39121029 - Isolation transformer 39121029 - Isolation transformer
UPC/EAN/GTIN 00786680147531 00786680019357
Weight per package 476 (lbs/each) 310 (lbs/each)
Description V48M28T4516 45KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Dry Type Transformer, 480 V, 208Y/120 V, 45 K Va Va Rating, Efficient Transformer, 21.13 In Overall Length, 24.88 In Overall Width, 36.88 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 436 LB
V48M28T45EE 45KVA 3PH 480V TP-1 Delta Transformer
Eaton General Purpose Ventilated Transformer, DT-3 (3-Phase), PV 480V, Taps: 2 At +2.5% /4 At -2.5%, SV 208Y/120V, 150°C Rise W/ 200°C Insulation Systeam, 45 Kva, Ee
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2,525.99 (Each) $3,267.35 (Each)
Carton/Reel $2,525.99 (1 Each) $3,267.35 (1 Each)
Standard Packaging/Reel $2,525.99 (1 Each) $3,267.35 (1 Each)
Number of Phases Three-phase Three-phase
Overall Length 21.13 in -
Description 45KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C 45KVA 3PH 480V TP-1 DELTA TRANSFORMER
extra long description ETN V48M28T4516 45KVA DOE2016 EFF 3 ETN V48M28T45EE 45KVA DT-3 TX 3PH 4
Features Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Long Description Dry Type Transformer, 480 V, 208y/120 V, 45 K VA VA Rating, Efficient Transformer, 21.13 in Overall Length, 24.88 in Overall Width, 36.88 in Overall Height, 60 Hz, 150 °C Temperature Rise Rating, 436 lb Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150°C rise w/ 200°C insulation systeam, 45 kVA, EE
Product Type Dry Type Transformer 45KVA DT-3 TX 3PH 480D-208Y/120V 150C
Short Description Dry Type Transformer, 480 V, 45 K VA, 60 Hz, NEMA 2 -
Special Features Fungus-resistent varnished core and coil -
dimensions 21.1300 IN X 24.8800 IN X 36.8800 IN 16.5000 IN X 23.0000 IN X 32.0200 IN
Efficiency 10 CFR Part 431-2016 (DOE 2016) -
Enclosure Type NEMA 2 -
Insulation Class 220 °C -
kva rating 45 kVA -
Overall Height 36.88 in -
Overall Width 24.88 in -
package quantity 1 ct -
Primary Voltage 480 V DELTA 480 V
Secondary Voltage 208y/120 V 208 Y/120 V
Standards Met Ul Listed -
Tap Size 2 at +2.5%, 4 at -2.5% 2 at +2.5% FCAN, 4 at -2.5% FCBN
Temperature Rise Rating 150 °C -
Transformer Type Efficient Transformer -
VA Rating 45 K VA -
Brand Eaton Eaton
Manufacturers Part Number V48M28T4516 V48M28T45EE
Category Description 3 PHASE TRANSFORMERS 3 PHASE TRANSFORMERS
Type Ventilated transformer Ventilated transformer
Weight 436 lb -
Application Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls Commercial / Institutional Buildings / Structures - Safety and Security Systems
Enclosure NEMA 2 -
Frequency Rating 60 Hz 60 Hz
Mounting Floor or wall, upright only -
standard UL Listed,DOE2016 Efficient UL Listed,NEMA TP-1 Compliant
Temperature Rating 150 °C rise 150 °C rise
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat