Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
HPS |
Catalog Number |
V48M28T7516 |
SG3A0075KK |
Manufacturer Number |
V48M28T7516 |
SG3A0075KK |
Category |
Energy Efficient Dry Type Tran -
Three Phase Energy Efficient D
|
Energy Efficient Dry Type Tran -
Three Phase Energy Efficient D
|
Classification |
3 Phase Transformers
|
3 Phase Transformers
|
UNSPSC |
39121029 - Isolation transformer
|
39121001 - Distribution power transformers
|
UPC/EAN/GTIN |
00786680147548 |
00803423124786 |
Weight per package |
659 (lbs/each) |
590 (lbs/each) |
Description |
V48M28T7516 75KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Dry Type Transformer, 480 V, 208Y/120 V, 75 K Va Va Rating, Efficient Transformer, 24 In Overall Length, 30.5 In Overall Width, 43 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 609 LB
|
SG3A0075KK D16 SNTL-G 3PH 75KVA 480D-480Y/277V Al 60HZ 150C 3
600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 480Y/277 SV, 75 Kva, 3PH, Aluminum Wound
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3,698.09 (Each) |
$0.00 (Each) |
Carton/Reel |
$3,698.09 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$3,698.09 (1 Each) |
$0.00 (1 Each) |
|
Number of Phases |
Three-phase |
3 |
Phase |
- |
A - 3PH Delta-Wye-N |
|
Height |
- |
36 |
Length |
- |
27 |
Overall Length |
24 in |
- |
Width |
- |
28.3 |
|
Description |
75KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C |
D16 SNTL-G 3PH 75KVA 480D-480Y/277V AL 60HZ 150C 3 |
extra long description |
ETN V48M28T7516 75KVA DOE2016 EFF 3 |
HMND SG3A0075KK D16/NRC19 3PH 75kVA |
Features |
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. |
Optional infrared windows available |
Long Description |
Dry Type Transformer, 480 V, 208y/120 V, 75 K VA VA Rating, Efficient Transformer, 24 in Overall Length, 30.5 in Overall Width, 43 in Overall Height, 60 Hz, 150 °C Temperature Rise Rating, 609 lb |
600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 480Y/277 SV, 75 kVA, 3PH, Aluminum Wound |
Product Type |
Dry Type Transformer |
D16/NRC19 3PH 75KVA 480D-480Y/277V Al |
Short Description |
Dry Type Transformer, 480 V, 75 K VA, 60 Hz, NEMA 2 |
- |
Special Features |
Fungus-resistent varnished core and coil |
Meets current DOE 10 CFR part 431 (2016) and C802.2 efficiencies in an outdoor type enclosure. Smaller kVA sizes have standard input and/or output lugs, knockouts, and wall mounting brackets to save installation costs. |
|
dimensions |
24.0000 IN X 30.5000 IN X 43.0000 IN |
- |
Efficiency |
10 CFR Part 431-2016 (DOE 2016) |
- |
Enclosure Type |
NEMA 2 |
- |
Insulation Class |
220 °C |
- |
kva rating |
75 kVA |
75 |
Number of Taps |
- |
ST-20 compliant |
Overall Height |
43 in |
- |
Overall Width |
30.5 in |
- |
package quantity |
1 ct |
- |
Primary Voltage |
480 V DELTA |
480D |
Secondary Voltage |
208y/120 V |
480Y/277 |
Standards Met |
Ul Listed |
- |
Tap Size |
2 at +2.5%, 4 at -2.5% |
- |
Temperature Rise Rating |
150 °C |
- |
Transformer Type |
Efficient Transformer |
- |
VA Rating |
75 K VA |
- |
|
Brand |
Eaton |
HPS |
Manufacturers Part Number |
V48M28T7516 |
SG3A0075KK |
|
Category Description |
3 PHASE TRANSFORMERS |
3 PHASE TRANSFORMERS |
Type |
Ventilated transformer |
Transformer > Distribution > DOE 2016 Energy Efficient > General Purpose > Three Phase |
|
|
Application |
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
General purpose for supplying appliance, lighting, motorized machine and power loads from electrical distribution systems. |
Enclosure |
- |
DH3-N3R - Indoor or Outdoor |
Frequency Rating |
60 Hz |
60 |
Mounting |
FLOOR |
Floor (Opt. Wall/Ceiling Mount) |
standard |
UL Listed,DOE2016 Efficient |
CSA, UL |
Temperature Rating |
150 °C rise |
Typical 30 Average/ 40 Maximum |
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
Call nearest store for Item Price
|