Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Acme Electric |
Catalog Number |
V48M28T7516 |
T3075K0013B |
Manufacturer Number |
V48M28T7516 |
T3075K0013B |
Category |
Energy Efficient Dry Type Tran -
Three Phase Energy Efficient D
|
Enhanced Commodity Codes -
Distribution Equipment
|
Classification |
3 Phase Transformers
|
3 Phase Transformers
|
UNSPSC |
39121029 - Isolation transformer
|
-
|
UPC/EAN/GTIN |
00786680147548 |
N/A |
Weight per package |
659 (lbs/each) |
0 |
Description |
V48M28T7516 75KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Dry Type Transformer, 480 V, 208Y/120 V, 75 K Va Va Rating, Efficient Transformer, 24 In Overall Length, 30.5 In Overall Width, 43 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 609 LB
|
T3075K0013B 75KVA 3PH 480-208Y/120 DOE2016 Rise Transformer
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3,698.09 (Each) |
$0.00 (Each) |
Carton/Reel |
$3,698.09 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$3,698.09 (1 Each) |
$0.00 (1 Each) |
|
Number of Phases |
Three-phase |
- |
|
|
Description |
75KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C |
75KVA 3PH 480-208Y/120 DOE2016 RISE TRANSFORMER |
extra long description |
ETN V48M28T7516 75KVA DOE2016 EFF 3 |
- |
Features |
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards. |
- |
Long Description |
Dry Type Transformer, 480 V, 208y/120 V, 75 K VA VA Rating, Efficient Transformer, 24 in Overall Length, 30.5 in Overall Width, 43 in Overall Height, 60 Hz, 150 °C Temperature Rise Rating, 609 lb |
- |
Product Type |
Dry Type Transformer |
- |
Short Description |
Dry Type Transformer, 480 V, 75 K VA, 60 Hz, NEMA 2 |
- |
Special Features |
Fungus-resistent varnished core and coil |
- |
|
dimensions |
24.0000 IN X 30.5000 IN X 43.0000 IN |
- |
Efficiency |
10 CFR Part 431-2016 (DOE 2016) |
- |
Enclosure Type |
NEMA 2 |
- |
Insulation Class |
220 °C |
- |
kva rating |
75 kVA |
- |
Overall Height |
43 in |
- |
Overall Width |
30.5 in |
- |
package quantity |
1 ct |
- |
Primary Voltage |
480 V DELTA |
- |
Secondary Voltage |
208y/120 V |
- |
Standards Met |
Ul Listed |
- |
Tap Size |
2 at +2.5%, 4 at -2.5% |
- |
Temperature Rise Rating |
150 °C |
- |
Transformer Type |
Efficient Transformer |
- |
VA Rating |
75 K VA |
- |
|
Brand |
Eaton |
ACME ELECTRIC |
Manufacturers Part Number |
V48M28T7516 |
T3075K0013B |
|
Category Description |
3 PHASE TRANSFORMERS |
3 PHASE TRANSFORMERS |
Type |
Ventilated transformer |
- |
|
|
Application |
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
- |
Frequency Rating |
60 Hz |
- |
Mounting |
FLOOR |
- |
standard |
UL Listed,DOE2016 Efficient |
- |
Temperature Rating |
150 °C rise |
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
Call nearest store for Item Price
|