Item Comparison: VHB18WUNVL850CDU, ARBAY2125

Item

VHB18WUNVL850CDU - 134W Led Highbay 50K 18000LM Dim 120-277V Wide - Metalux

VHB18WUNVL850CDU
134W Led Highbay 50K 18000LM Dim 120-277V Wide

$141.53 Each

$141.53 (1 Each)

QTY:
Each
Add
ARBAY2125 - 2' 125W Led Hbay 50K Dim WHT - Rab Lighting

ARBAY2125
2' 125W Led Hbay 50K Dim WHT

$221.81 Each

$221.81 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 508 1
Vendor Metalux Rab Lighting
Catalog Number VHB18WUNVL850CDU ARBAY2125
Manufacturer Number VHB-18-W-UNV-L850-CD-U ARBAY2-125
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Highbay, Lowbay & Industrial Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00080083785902 00019813605791
Weight per package 13.45 (lbs/each) 16.54 (lbs/each)
Description VHB18WUNVL850CDU 134W Led Highbay 50K 18000LM Dim 120-277V Wide
Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim
ARBAY2125 2' 125W Led Hbay 50K Dim WHT
00198136057916|0001981|00198136057916|19813605791|05791|ARBAY2125|Rab ARBAY2125|Rab LGHT ARBAY2125|Rab Lighting ARBAY2125|Rab-Lamp ARBAY2125|Rablighting Arbay2125
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $141.53 (Each) $221.81 (Each)
Carton/Reel $141.53 (1 Each) $221.81 (1 Each)
Standard Packaging/Reel $141.53 (1 Each) $221.81 (1 Each)
amperage rating 0.36 (at 277V) -
Ballast Type N/A -
Lamp Type LED -
Material Aluminum -
Voltage Rating 120-277V 120/277
Wattage - 125
Style (blank) -
Description 134W LED HIGHBAY 50K 18000LM DIM 120-277V WIDE 2' 125W LED HBAY 50K DIM WHT
extra long description CLS VHB-18-W-UNV-L850-CD-U VHB 180 RAB ARBAY2-125 AEROBAY 2FT 125W 5K
Long Description Value High Bay, 18K Lumen, Wide Dist, 120-277V, 5000K, Dim 00198136057916|0001981|00198136057916|19813605791|05791|ARBAY2125|RAB ARBAY2125|RAB Lght ARBAY2125|RAB Lighting ARBAY2125|RAB-LAMP ARBAY2125|RABLIGHTING ARBAY2125
Product Type VHB 18000LM W Unv 5000K CD U Aerobay 2FT 125W 5K 120-277 Dim WH
Special Features Compact, lightweight design for ease of installation -
lumens - 17462
Brand METALUX INDUSTRIAL Rab Lighting
Manufacturers Part Number VHB-18-W-UNV-L850-CD-U ARBAY2-125
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type INDUSTRIAL BAY LightING
Manufacturer Status - Inactive
Application lighting Indoor
Mounting High Bay -
standard cULus Listed - Damp Location;40 Degree C Ambient Temperature Rating;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat