Item Comparison: VHB24WUNVL850CDU, LHB316551W110

Item

VHB24WUNVL850CDU - 174W Led Highbay 50K 24000LM Dim 120-277V Wide D - Metalux

VHB24WUNVL850CDU
174W Led Highbay 50K 24000LM Dim 120-277V Wide D

$167.68 Each

$167.68 (1 Each)

QTY:
Each
Add
LHB316551W110 - Linear High Bay 165W 20, 000L 5K 120-277V 1-10V Dim - SPC

LHB316551W110
Linear High Bay 165W 20, 000L 5K 120-277V 1-10V Dim

$165.72 Each

$331.44 (2 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 861 0
Vendor Metalux SPC
Catalog Number VHB24WUNVL850CDU LHB316551W110
Manufacturer Number VHB-24-W-UNV-L850-CD-U LHB3-1655-1-W110
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Led Highbay, Lowbay & Industrial Lighting N/A
UNSPSC N/A -
UPC/EAN/GTIN 00080083818365 628233137999
Weight per package 13 (lbs/each) 3.85 (lbs/each)
Description VHB24WUNVL850CDU 174W Led Highbay 50K 24000LM Dim 120-277V Wide D
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
LHB316551W110 Linear High Bay 165W 20, 000L 5K 120-277V 1-10V Dim
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $167.68 (Each) $165.72 (Each)
Carton/Reel $167.68 (1 Each) $165.72 (1 Each)
Standard Packaging/Reel $167.68 (1 Each) $331.44 (2 Each)
amperage rating 0.809 (at277V) -
Ballast Type N/A -
Lamp Type LED -
Voltage Rating 120-277V -
Style (blank) -
Description 174W LED HIGHBAY 50K 24000LM DIM 120-277V WIDE D LINEAR HIGH BAY 165W 20,000L 5K 120-277V 1-10V DIM
extra long description CLS VHB-24-W-UNV-L850-CD-U VHB 240 -
Long Description Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim -
Product Type VHB 24000LM W Unv 5000K CD U -
Special Features Compact, lightweight design for ease of installation -
Brand METALUX -
Manufacturers Part Number VHB-24-W-UNV-L850-CD-U LHB3-1655-1-W110
Category Description LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING Fuses & Fuse Accessories
Type INDUSTRIAL -
Application lighting -
Mounting Suspended -
standard UL/cUL Listed - Damp Location;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat