Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Rab Lighting |
Catalog Number |
VHB24WUNVL850CDU |
ARBAY4175 |
Manufacturer Number |
VHB-24-W-UNV-L850-CD-U |
ARBAY4-175 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083818365 |
00019813605814 |
Weight per package |
13 (lbs/each) |
23.15 (lbs/each) |
Description |
VHB24WUNVL850CDU 174W Led Highbay 50K 24000LM Dim 120-277V Wide D
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
|
ARBAY4175 4' 175W Led Hbay 50K Dim WHT
High Bay Light, Industrial Warehouse Space Application, 50000 H Average Life, 23960 LM Brightness (Lumens), White, 84 Color Rendering Index, 5000 K Color Temperature, 0.64 A;0.78 A;0.89 A;1.5 A Current Rating, Dimmable, Led High Bay Fixture Type, 3.8 In;96.636 MM Height, (2) 42" Chain Includes, Led Lamp Type, 1197.4 MM;47.14 In Length, Die Formed Painted Steel (Housing);Diffused Polymethyl Methacrylate (Pmma) (Lens) Material, Chain Mount;Hook Mount;Pendant Mount Mounting Type, High Efficiency;Low Price;Rat
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$167.68 (Each) |
$285.99 (Each) |
Carton/Reel |
$167.68 (1 Each) |
$285.99 (1 Each) |
Standard Packaging/Reel |
$167.68 (1 Each) |
$285.99 (1 Each) |
|
amperage rating |
0.809 (at277V) |
- |
Ballast Type |
N/A |
- |
Current Rating |
- |
1.5 A;0.89 A;0.78 A;0.64 A |
Lamp Type |
LED |
LED |
Material |
- |
Die Formed Painted Steel (Housing);Diffused Polymethyl Methacrylate (PMMA) (Lens) |
Voltage Rating |
120-277V |
120 to 277 v |
Wattage |
- |
175 W |
|
Color |
- |
White |
Color Rendering Index |
- |
84 |
color temperature |
- |
5000 k |
Style |
(blank) |
- |
|
Height |
- |
3.8 in;96.636 mm |
Length |
- |
47.14 in;1197.4 mm |
Width |
- |
12.54 in;318.6 mm |
|
Description |
174W LED HIGHBAY 50K 24000LM DIM 120-277V WIDE D |
4' 175W LED HBAY 50K DIM WHT |
extra long description |
CLS VHB-24-W-UNV-L850-CD-U VHB 240 |
RAB ARBAY4-175 AEROBAY 4FT 175W 5K |
Features |
- |
This economical linear high-bay delivers versatility and ultra-high efficiency. Available in 90, 125, 175 and 260 Watt versions for mounting heights ranging from 15 to 50 feet. |
Long Description |
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim |
High Bay Light, Industrial Warehouse Space Application, 50000 h Average Life, 23960 lm Brightness (Lumens), White, 84 Color Rendering Index, 5000 K Color Temperature, 0.64 A;0.78 A;0.89 A;1.5 A Current Rating, Dimmable, LED High Bay Fixture Type, 3.8 in;96.636 mm Height, (2) 42" Chain Includes, LED Lamp Type, 1197.4 mm;47.14 in Length, Die Formed Painted Steel (Housing);Diffused Polymethyl Methacrylate (PMMA) (Lens) Material, Chain Mount;Hook Mount;Pendant Mount Mounting Type, High Efficiency;Low Price;Rat |
Product Type |
VHB 24000LM W Unv 5000K CD U |
High Bay Light |
Short Description |
- |
High Bay Light, 120 to 277 V, 175 W, 1 CT |
Special Features |
Compact, lightweight design for ease of installation |
High Efficiency;Low Price;Rated for High Ambient Environments up to 55°C |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
23960 lm |
dimmable |
- |
Yes |
Fixture Type |
- |
LED High Bay |
includes |
- |
(2) 42" Chain |
lumens |
- |
23960 |
Mounting Type |
- |
Hook Mount;Chain Mount;Pendant Mount |
package quantity |
- |
1 ct |
Standards Met |
- |
UL Listed;DLC Listed;IESNA LM-79 & LM-80 Testing |
Warranty |
- |
5 yr;10 yr |
|
Brand |
METALUX |
Rab Lighting |
Manufacturers Part Number |
VHB-24-W-UNV-L850-CD-U |
ARBAY4175 |
sub brand |
- |
AEROBAY(TM) |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
INDUSTRIAL |
BAY LightING |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Industrial Warehouse Space |
Mounting |
Suspended |
- |
standard |
UL/cUL Listed - Damp Location;RoHS Compliant |