Nacogdoches |
0 |
19 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
CPHB24LMMV0LT50K |
VHB24WUNVL850CDU |
Manufacturer Number |
CPHB 24LM MVOLT 50K |
VHB-24-W-UNV-L850-CD-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00194994429753 |
00080083818365 |
Weight per package |
8.5 (lbs/each) |
13 (lbs/each) |
Description |
CPHB24LMMV0LT50K 174W Led High Bay 5K 24, 000LM 120-277V
The Compact Pro High Bay By Lithonia Lighting® Delivers An Industrial-Grade Lighting Solution In An Exceptionally Compact Fixture That Provides For Cheaper Shipping, Condensed Storage, and Quicker Installation. Built With Quality to Last and Performance to Get The Job Done At An Affordable Price For An Base-Level Product.
|
VHB24WUNVL850CDU 174W Led Highbay 50K 24000LM Dim 120-277V Wide D
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$204.05 (Each) |
$167.68 (Each) |
Carton/Reel |
$204.05 (1 Each) |
$167.68 (1 Each) |
Standard Packaging/Reel |
$204.05 (1 Each) |
$167.68 (1 Each) |
|
amperage rating |
- |
0.809 (at277V) |
Ballast Type |
- |
N/A |
connection |
Hardwired |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Aluminum |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120-277 |
120-277V |
Wattage |
174 |
- |
|
Color |
White |
- |
color rendering index (cri) |
80 |
- |
color temperature |
5000 |
- |
Finish |
Gloss |
- |
Lens Color |
Clear |
- |
Lens Material |
Acrylic |
- |
Style |
Traditional |
(blank) |
|
Height |
2.3 |
- |
Length |
22.5 |
- |
Size |
22.5x11.5x2.3 IN |
- |
Width |
11.5 |
- |
|
Construction |
New Construction,Remodel |
- |
Description |
174W LED HIGH BAY 5K 24,000LM 120-277V |
174W LED HIGHBAY 50K 24000LM DIM 120-277V WIDE D |
extra long description |
LITH CPHB 24LM MVOLT 50K Compact Pr |
CLS VHB-24-W-UNV-L850-CD-U VHB 240 |
Features |
Contractor Select |
- |
Long Description |
The Compact Pro High Bay by Lithonia Lighting® delivers an industrial-grade lighting solution in an exceptionally compact fixture that provides for cheaper shipping, condensed storage, and quicker installation. Built with quality to last and performance to get the job done at an affordable price for an base-level product. |
Value High Bay, 24K Lumen, Wide Dist, 120-277V, 5000K, Dim |
Product Type |
High Bay |
VHB 24000LM W Unv 5000K CD U |
Special Features |
- |
Compact, lightweight design for ease of installation |
|
average life |
100 |
- |
dimensions |
22.5 x 11.5 x 2.3 |
- |
Fixture Type |
HIGH BAY |
- |
Hardware |
Yes |
- |
lumens |
24,000 |
- |
media |
Yes |
- |
Power Source |
Hardwired |
- |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
METALUX |
Manufacturers Part Number |
CPHB 24LM MVOLT 50K |
VHB-24-W-UNV-L850-CD-U |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
HIGH BAY |
INDUSTRIAL |
|
Application |
Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
Pendant,Surface,Suspended |
Suspended |
standard |
CSADLC Premium |
UL/cUL Listed - Damp Location;RoHS Compliant |