Item Comparison: W38334, 7415

Item

W38334 - 3/8'' X 3-3/4'' Wedge Anchor - LH Dottie

W38334
3/8'' X 3-3/4'' Wedge Anchor

$3.2547 Each

$162.74 (50 Each)

QTY:
Each
Add
7415 - 3/8X3-3/4 Rawl Stud - Dewalt/Black & Decker

7415
3/8X3-3/4 Rawl Stud

$1.1418 Each

$1.14 (1 Each)

QTY:
Each
Add
Nacogdoches 100 0
All Stores 2,402 0
Vendor LH Dottie Dewalt/Black & Decker
Catalog Number W38334 7415
Manufacturer Number W38334 N/A
Category Anchor and Fasteners - Anchors & Fasteners Unassigned
Classification Anchors & Anchor Kits N/A
UNSPSC 31162102 - Wedge anchors -
UPC/EAN/GTIN 00781002593102 753527760192
Weight per package 0.0465 (lbs/each) 0
Description W38334 3/8'' X 3-3/4'' Wedge Anchor
Wedge Anchor, Steel, 3-3/4 In Length, Zinc Plated, Hex Head, 2-5/8 In Thread Length, 3/8 In Drill Size, Hex Drive, 0.24 LB
7415 3/8X3-3/4 Rawl Stud
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.25 (Each) $1.14 (Each)
Carton/Reel $162.74 (50 Each) $1.14 (1 Each)
Standard Packaging/Reel $162.74 (50 Each) $1.14 (1 Each)
Material Steel -
Finish Zinc Plated -
Diameter 3/8 -
Length 3-3/4 -
Size 3/8 x 3-3/4 -
Description 3/8'' X 3-3/4'' WEDGE ANCHOR 3/8X3-3/4 RAWL STUD
extra long description DOTTIE W38334 3/8 X 3-3/4" Wedge An -
Features Wedge Anchors can be Installed through the Fixture, Full Thread -
Long Description Wedge Anchor, Steel, 3-3/4 in Length, Zinc Plated, Hex Head, 2-5/8 in Thread Length, 3/8 in Drill Size, Hex Drive, 0.24 lb -
Product Type Wedge Anchor -
Short Description Wedge Anchor, Steel, 3-3/4 in, Zinc Plated -
Special Features Features: Wedge Anchors can be Installed through the Fixture, Full Thread -
Bolt Size 1/4 x 3-1/4 -
Drill Size 3/8 -
Drive Type Hex -
Head Type Hex -
included Washer And Nut -
package quantity 50 PK;300 CT -
Thread Length 2-5/8 -
Thread Size 3/8-16 -
Thread Type Full -
Brand L.H. Dottie CO. Dewalt/Black & Decker
Manufacturers Part Number W38334 -
Category Description ANCHORS & ANCHOR KITS Fuses & Fuse Accessories
Type Full Thread Wedge Anchor -
Weight 0.24 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat