Item Comparison: WDK8, 2369J

Item

WDK8 - #8 Zinc Alloy Walldriller Anchor Kit - LH Dottie

WDK8
#8 Zinc Alloy Walldriller Anchor Kit

$39.60 Each

$39.60 (1 Each)

QTY:
Each
Add
2369J - Metal Zip It Anchor Kit - Peco Fasteners

2369J
Metal Zip It Anchor Kit

$19.62 Each

$235.44 (12 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 698 80
Vendor LH Dottie Peco Fasteners
Catalog Number WDK8 2369J
Manufacturer Number WDK8 2369J
Category Anchor and Fasteners - Miscellaneous Anchor and Fasteners - Anchors & Fasteners
Classification Anchors & Anchor Kits Anchors & Anchor Kits
UNSPSC 31162814 - Fastener assortment kit 31162103 - Wall anchors
UPC/EAN/GTIN 00781002297864 00705591964969
Weight per package 1.2 (lbs/each) 1.33 (lbs/each)
Description WDK8 #8 Zinc Alloy Walldriller Anchor Kit
Wall Driller Anchor Kit, Zinc Material, 1-1/4 In Length, Phillips/Slotted Head, #8 Awg Diameter, Phillips/Slotted Drive, 1.33 LB
2369J Metal Zip It Anchor Kit
Metal Zip It Anchor Kit (50 Anchors & Screws)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.60 (Each) $19.62 (Each)
Carton/Reel $39.60 (1 Each) $19.62 (1 Each)
Standard Packaging/Reel $39.60 (1 Each) $235.44 (12 Each)
Material Zinc -
Diameter #8 AWG -
Length 1-1/4 in -
Size #8 x 1-1/4 IN -
Description #8 ZINC ALLOY WALLDRILLER ANCHOR KIT METAL ZIP IT ANCHOR KIT
extra long description DOTTIE WDK8 #8 Anchor Kit Wall Dril PECO 2369J METAL ZIP IT ANCHOR KIT
Features Easy to Spot, Reusable, Deep Threads -
Long Description Wall Driller Anchor Kit, Zinc Material, 1-1/4 in Length, Phillips/Slotted Head, #8 AWG Diameter, Phillips/Slotted Drive, 1.33 lb METAL ZIP IT ANCHOR KIT (50 ANCHORS & SCREWS)
Product Type Wall Driller Anchor Kit Metal Zip It Anchor Kit 96496
Short Description #8 Wall Driller Anchor Kit, Zinc, 1-1/4 in, 200 Pieces -
Special Features Features: Easy to Spot, Reusable, Deep Threads -
Drive Type Phillips/Slotted -
Head Type Phillips/Slotted -
Number of Pieces 50 -
package quantity 10 PK -
Brand LH DOTTIE Peco Fasteners
Manufacturers Part Number WDK8 2369J
Category Description ANCHORS & ANCHOR KITS ANCHORS & ANCHOR KITS
Type Wall Board Kit Anchor
Weight 1.33 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat