Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Ez-Code |
Ez-Code |
Catalog Number |
WM045 |
WM09M |
Manufacturer Number |
WM-0-45 |
WM-0-9M |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39131506 - Wire marker book
|
39131506 - Wire marker book
|
UPC/EAN/GTIN |
00786210806075 |
00786210980577 |
Weight per package |
0.085 (lbs/each) |
0.109 (lbs/each) |
Description |
WM045 1-45 Wire Marker Book
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 In Length, 3 In Width, 0.085 LB/Ea
|
WM09M Wire Marker Book
Standard Wire Marker Books - Vinyl Cloth 46 Markers Each Page. Full Page Of 1, Full Page Of 2, ..Full Page Of 9
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.95 (Each) |
$28.16 (Each) |
Carton/Reel |
$359.50 (10 Each) |
$281.60 (10 Each) |
Standard Packaging/Reel |
$359.50 (10 Each) |
$281.60 (10 Each) |
|
Material |
Vinyl Cloth |
Vinyl Cloth |
|
Length |
5-1/2 in |
- |
Width |
3 in |
- |
|
Description |
1-45 WIRE MARKER BOOK |
WIRE MARKER BOOK |
extra long description |
ABB WM-0-45 WRE MKR BK-3X5 VNYL CLT |
ABB WM-0-9M WIRE MKR BK-3X5 VNYL CL |
Features |
Standard Wire Marker Books - Vinyl Cloth 10 Markers each 46 thru 90 |
- |
Long Description |
Wire Marker Book, Vinyl Cloth Material, 0 - 45 Legend, 5-1/2 in Length, 3 in Width, 0.085 lb/EA |
Standard Wire Marker Books - Vinyl Cloth 46 Markers each page. full page of 1, full page of 2, ..full page of 9 |
Product Type |
Wre MKR BK-3X5 Vnyl CLTH L0-45-10ea |
Wire MKR BK-3X5 Vnyl CLTH L0-9-Q460 |
Short Description |
A-Z Wire Marker Book, 5-1/2in L;240 PK |
- |
Special Features |
Pocket Pack Wire Marker Books are Easy to Carry and Easy to Use;The Material is an All-Purpose Vinyl Coated Cloth Tape Exclusively Designed to Resist Abrasion, Oil, Water, and Dirt |
Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt |
|
|
Legend |
0 - 45 |
1 - 9 |
package quantity |
10 CT;240 PK |
- |
|
Brand |
E-Z-Code |
EZ-Code |
Manufacturers Part Number |
WM-0-45 |
WM-0-9M |
sub brand |
E-Z-CODE ID |
- |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
Wire Marker Books |
Wire Marker Books |