Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Atlas |
Rab Lighting Inc |
Catalog Number |
WLSG27LED |
WP1LED39L750U |
Manufacturer Number |
WLSG27LED |
WP1LED39L-750U |
Category |
Led Architectural & Specificat -
Led Wall Mounted Architectural
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111503 - Wall fixture
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00765364001512 |
00019813489407 |
Weight per package |
6.6 (lbs/each) |
4.55 (lbs/each) |
Description |
WLSG27LED 27W Led Wall Light Replace 50-100WMH
Led Wall Fixture Light, 27 W, 120/208/240/277 V, 300 Ma, 200000 H Average Life, 3017 LM Brightness (Lumens), 9.05 In Length, 8.75 In Width, 8.5 In Height, Die-Cast Aluminum Housing Material, Bronze, 5 Yr Warranty
|
WP1LED39L750U *Delisted* 26W Led Classic WLPK 50K Dim 3900LM BRZ
Rab WP1LED39L-750U WP1 3900LM 26W 5
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$264.77 (Each) |
$211.44 (Each) |
Carton/Reel |
$264.77 (1 Each) |
$211.44 (1 Each) |
Standard Packaging/Reel |
$264.77 (1 Each) |
$211.44 (1 Each) |
|
amperage rating |
300m |
- |
Ballast Type |
Driver |
- |
Current Rating |
300 mA |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED |
- |
Material |
Die-Cast Aluminum |
- |
Number of Lamps |
12 |
- |
Voltage Rating |
120/208/240/277 V |
120/277 |
Wattage |
27 |
26 |
|
Color |
Outdoor Area, Parking, Roadway, Security, Sidewalk |
5000 |
Finish |
Bronze |
- |
fixture material |
- |
die-cast aluminum |
Housing Material |
Die-Cast Aluminum |
- |
Style |
Wall Light |
- |
|
Height |
8.5 |
- |
Length |
9.05 in |
- |
Width |
8.75 |
- |
|
Description |
27W LED WALL LIGHT REPLACE 50-100WMH |
*DELISTED* 26W LED CLASSIC WLPK 50K DIM 3900LM BRZ |
extra long description |
ATLAS WLSG27LED 27 WATT LED WALL LI |
- |
Features |
Atlas’ Patent-Pending, Glare Free Led Placement and Reflector Technology Produce More Usable Lumens With Less Glare. Our Led Fixtures Produce A Smoother and Whiter Light Resulting in More Footcandles On the Ground, Making It the Best Choice When Replacing Traditional Hid Wall Packs. |
- |
Long Description |
LED Wall Fixture Light, 27 W, 120/208/240/277 V, 300 mA, 200000 h Average Life, 3017 lm Brightness (Lumens), 9.05 in Length, 8.75 in Width, 8.5 in Height, Die-Cast Aluminum Housing Material, Bronze, 5 yr Warranty |
RAB WP1LED39L-750U WP1 3900LM 26W 5 |
Product Type |
27 Watt Led Wall Light |
WP1 3900LM 26W 5000K Univ BZ |
Short Description |
Wall Fixture Light 27 W, 120/208/240/277 V, 300 A, 3017 lm, LED, Bronze |
- |
Special Features |
Direct Light Through Led Position And Patent Pending Thermal Management |
- |
|
average life |
200000 h |
100000 |
Brightness (Lumens) |
3017 lm |
- |
bulb type |
LED |
- |
Efficiency |
Fluorescent industrial lighting fixture |
- |
Fixture Type |
Open Office, Retail |
- |
lumens |
- |
3900 |
package quantity |
1 ct |
- |
Standards Met |
UL/cUL |
- |
supply voltage |
Fluorescent industrial lighting fixture |
- |
Warranty |
5 yr |
- |
|
|
Brand |
Atlas |
RAB Lighting Inc |
Manufacturers Part Number |
WLSG27LED |
WP1LED39L-750U |
sub brand |
Open Office, Retail |
- |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
LED wall light |
WALLPACKS |
|
Manufacturer Status |
- |
Inactive |
|
Application |
Wall Mount Light |
- |
Frequency Rating |
50-60 |
- |
Mounting |
WALL MOUNT |
- |
standard |
UL |