Item Comparison: WP1LED39L750U, WP1LED30

Item

WP1LED39L750U - *Delisted* 26W Led Classic WLPK 50K Dim 3900LM BRZ - Rab Lighting Inc

WP1LED39L750U
*Delisted* 26W Led Classic WLPK 50K Dim 3900LM BRZ

$211.44 Each

$211.44 (1 Each)

QTY:
Each
Add
WP1LED30 - 30W Led Wallpk 50K BRZ - Rab Lighting

WP1LED30
30W Led Wallpk 50K BRZ

$189.99 Each

$189.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 10 0
Vendor Rab Lighting Inc Rab Lighting
Catalog Number WP1LED39L750U WP1LED30
Manufacturer Number WP1LED39L-750U WP1LED30
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39112102 - Light emitting diode LED optic lighting 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00019813489407 00019813306261
Weight per package 4.55 (lbs/each) 4.4 (lbs/each)
Description WP1LED39L750U *Delisted* 26W Led Classic WLPK 50K Dim 3900LM BRZ
Rab WP1LED39L-750U WP1 3900LM 26W 5
WP1LED30 30W Led Wallpk 50K BRZ
Led Wallpack, Die-Cast Aluminum;Polycarbonate (Lens) Material, Bronze, 8-1/2 In Length, 7-1/2 In Width, 8-1/2 In Height, 100000 H Average Life, 5 Yr Warranty, 4.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $211.44 (Each) $189.99 (Each)
Carton/Reel $211.44 (1 Each) $189.99 (1 Each)
Standard Packaging/Reel $211.44 (1 Each) $189.99 (1 Each)
Current Rating - 0.25 A @ 120 V;0.16 A @ 208 V;0.14 A @ 240 V;0.12 A @ 277 V
Material - Die-Cast Aluminum;Polycarbonate (Lens)
Voltage Rating 120/277 120 V ac;208 V ac;240 V ac;277 V ac
Wattage 26 30
Color 5000 Bronze
Color Rendering Index - 83
color temperature - 5000 k
Finish - Bronze
fixture material die-cast aluminum -
Height - 8-1/2 in;216 mm
Length - 8-1/2 in;216 mm
Width - 7-1/2 in;191 mm
Description *DELISTED* 26W LED CLASSIC WLPK 50K DIM 3900LM BRZ 30W LED WALLPK 50K BRZ
extra long description - RAB WP1LED30 WAL 30W COOL 120-277 W
Features - Affordable 30W LED wallpack with traditional look. 100,000 hour L70 lifespan. 5-year, no-compromise warranty.
Long Description RAB WP1LED39L-750U WP1 3900LM 26W 5 LED Wallpack, Die-Cast Aluminum;Polycarbonate (Lens) Material, Bronze, 8-1/2 in Length, 7-1/2 in Width, 8-1/2 in Height, 100000 h Average Life, 5 yr Warranty, 4.4 lb
Product Type WP1 3900LM 26W 5000K Univ BZ Wal 30W Cool 120-277 With Glas
Short Description - LED Wallpack, Die-Cast Aluminum;Polycarbonate (Lens), 120;208;240;277 VAC
average life 100000 100000 h
Brightness (Lumens) - 3060 lm
Equivalent Wattage - Up to 100 W (MH)
lumens 3900 3332
package quantity - 1 ct
Standards Met - UL Listed;DLC Listed;IESNA LM-79 & LM-80
Total Wattage - 30 W
Warranty - 5 yr
Brand RAB Lighting Inc Rab Lighting
Manufacturers Part Number WP1LED39L-750U WP1LED30
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type WALLPACKS LED WALLPACKS
Manufacturer Status Inactive Inactive
Weight - 4.4 lb
Frequency Rating - 50 Hz;60 Hz
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat