Item Comparison: WP3404WH, 5540WMSP

Item

WP3404WH - 1G Wall Plate 4-Port WH (M10) - Legrand-On-Q

WP3404WH
1G Wall Plate 4-Port WH (M10)

$1.83 Each

$109.80 (60 Each)

QTY:
Each
Add
5540WMSP - Wallplate 4 Port Modular Midsize WH - Eaton

5540WMSP
Wallplate 4 Port Modular Midsize WH

$3.34 Each

$83.50 (25 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 714 423
Vendor Legrand-On-Q Eaton
Catalog Number WP3404WH 5540WMSP
Manufacturer Number WP3404WH 5540W-MSP
Category Distribution Devices - Outlets, Jacks, & Plates Enhanced Commodity Codes - Wiring Devices
Classification Miscellaneous Residential Devices Datacom Wiring Devices and Accessories
UNSPSC 39121704 - Wallplates N/A
UPC/EAN/GTIN 00804428025719 00032664651014
Weight per package 0.0142 (lbs/each) 0
Description WP3404WH 1G Wall Plate 4-Port WH (M10)
1-Gang, 4-Port Wall Plate, White
5540WMSP Wallplate 4 Port Modular Midsize WH
Eaton Modular Wallplate, 4 Port Modular, Midsize, WH
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.83 (Each) $3.34 (Each)
Carton/Reel $18.30 (10 Each) $3.34 (1 Each)
Standard Packaging/Reel $109.80 (60 Each) $83.50 (25 Each)
Number of Gangs 1 -
Size 4.69“x2.94“x0.44” -
Description 1G WALL PLATE 4-PORT WH (M10) WALLPLATE 4 PORT MODULAR MIDSIZE WH
extra long description OnQ WP3404WH 1G WALL PLATE 4-PORT W EWD 5540W-MSP Wallplate 4 Port Modu
Features - In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description 1-Gang, 4-Port Wall Plate, White Eaton Modular wallplate, 4 Port Modular, MidSize, WH
Product Type 1G Wall Plate 4-Port WH (M10) Wallplate 4 Port Modular Midsize WH
Special Features Available in blank, 1, 2, 3, 4, or 6 openings. Accepts standard modular inserts. Unbreakable plastic construction. UL listed. Structured wiring
cutout 4 Keystone -
dimensions - 0.4000 IN X 2.7000 IN X 4.5000 IN
orientation Vertical -
Brand Legrand On-Q Eaton
Manufacturers Part Number WP3404WH 5540W-MSP
Category Description Miscellaneous residential devices Datacom Wiring Devices and Accessories
Type Keystone Wallplate Modular wallplate
Application Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting Other;Wall Box -
standard ANSI/UL 1863 Contact Manufacturer,cULus listed E142334
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat