Item Comparison: 51890, WPB13

Item

51890 - 1G WP CVR, (3) 1/2HUBS Gry - Bell

51890
1G WP CVR, (3) 1/2HUBS Gry

$5.0002 Each

$100.00 (20 Each)

QTY:
Each
Add
WPB13 - WP Cover 3 Hole 1/2 - Legrand-Pass & Seymour

WPB13
WP Cover 3 Hole 1/2

$4.272 Each

$42.72 (10 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 687 613
Vendor Bell Legrand-Pass & Seymour
Catalog Number 51890 WPB13
Manufacturer Number 5189-0 WPB13
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39131708 - Electrical conduit fitting body 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00050169518908 00785007116236
Weight per package 0.25 (lbs/each) 0.436 (lbs/each)
Description 51890 1G WP CVR, (3) 1/2HUBS Gry
1G WP Cluster Cover (3) 1/2 In. Outlets Gray
WPB13 WP Cover 3 Hole 1/2
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 In Diameter, Wall Mount, 0.44 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.00 (Each) $4.27 (Each)
Carton/Reel $5.00 (1 Each) $4.27 (1 Each)
Standard Packaging/Reel $100.00 (20 Each) $42.72 (10 Each)
insulation - Cover
Material - Stainless Steel
Shape - Rectangular
Color Gray Silver
Finish Powder Coat -
Diameter - 4 in
Height 4.594 -
Hub Size 0.5 -
Length 2.84375 -
Size - 5"
Width 2.844 -
Construction Metallic Dustproof
Description 1G WP CVR,(3) 1/2HUBS GRY WP COVER 3 HOLE 1/2
extra long description RACO 5189-0 1G WP CLUSTER CVR (3) 1 P&S WPB13 WP COVER 3 HOLE 1/2
Features - Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2", Gray.
Long Description 1G WP CLUSTER COVER (3) 1/2 IN. OUTLETS GRAY Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 in Diameter, Wall Mount, 0.44 lb/EA
Product Type 1G WP Cluster CVR (3) 1/2 In. Outlets Gy WP Cover 3 Hole 1/2
Short Description - Weatherproof Cluster Cover, Stainless Steel, Silver, 1 Gang, Three 1/2" Hole
Special Features and multi-lingual instructions included;device mount; installation hardware;gasket;Three .5 in outlets;weatherproof protection Heavy duty die cast zinc, cord flap gasket
Mounting Type - Wall Mount
number of outlet - 1
package quantity - 1 ct
Packaging Type Shrink -
pallet quantity 3600 -
Standards Met - UL Listed;ECCN EAR99
Made in USA - yes
Brand BELL Pass & Seymour/Legrand
Manufacturers Part Number 5189-0 WPB13
sub brand - Pass & Seymour
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type COVER Weatherproof Cover
Standard Package 20 -
Weight - 0.44 lb/EA
Application Electrical Industrial
Mounting - WALL
standard UL 514A UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat