Item Comparison: WPB34, SB475S

Item

WPB34 - WP Box 1G 4 Hole 3/4 - Legrand-Pass & Seymour

WPB34
WP Box 1G 4 Hole 3/4

$7.0956 Each

$85.15 (12 Each)

QTY:
Each
Add
SB475S - 1G WP Gray Box 3/4" - 18CU In. - Taymac

SB475S
1G WP Gray Box 3/4" - 18CU In.

$7.3321 Each

$117.31 (16 Each)

QTY:
Each
Add
Nacogdoches 21 0
All Stores 649 3
Vendor Legrand-Pass & Seymour Taymac
Catalog Number WPB34 SB475S
Manufacturer Number WPB34 SB475S
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121305 - Weatherproof boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007116533 00092326110884
Weight per package 0.64 (lbs/each) 9.3999 (lbs/each)
Description WPB34 WP Box 1G 4 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 4 Knockouts, Wall Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
SB475S 1G WP Gray Box 3/4" - 18CU In.
Rectangular Box, Powder Coated, Gray, 9.35 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.10 (Each) $7.33 (Each)
Carton/Reel $7.10 (1 Each) $7.33 (1 Each)
Standard Packaging/Reel $85.15 (12 Each) $117.31 (16 Each)
insulation Cover -
Material Die Cast Aluminum -
Number of Gangs 1 -
Shape Rectangular -
Color Gray;Grey Gray Primer
Finish Powder Paint Powder Coated
Height 2.09 in -
Length 4.63 in -
Size 5" -
Width 2.86 in -
Construction Weatherproof Die-Cast Metal
Description WP BOX 1G 4 HOLE 3/4 1G WP GRAY BOX 3/4" - 18CU IN.
extra long description P&S WPB34 WP BOX 1G 4 HOLE 3/4 RACO SB475S 1G WP BOX (4) 3/4 IN. O
Features Weatherproof 1 Gang Box, 4 Hole 3/4", 18.0 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back) -
Long Description Weatherproof Gang Box, Powder Paint, Gray, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 4 Knockouts, Wall Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA Rectangular Box, Powder Coated, Gray, 9.35 lb/EA
Product Type WP Box 1G 4 Hole 3/4 1G WP Box (4) 3/4 In. Outlets - Gray
Short Description Weatherproof Gang Box, 18 cu. in, Gray, 1 Gang, Four 3/4" Holes Rectangular Box, Powder Coated, Gray, 1 Gang, Four 3/4" Hol
Special Features Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof Closure plugs, ground screw, and mounting hardware included
Cable Entry Type Knockout -
for use with Wet Location;Damp Location -
includes - Closure Plug;Ground Screw;Mounting Hardware
Knockout Size 3/4 in -
Mounting Type Wall Mount -
Number of Knockouts 4 -
number of outlet 1 4 W
Number of Outlets 1 -
package quantity 1 CT;12 PK 16 PK
Standards Met RoHS Compliant;UL listed;CSA Certified UL mA;NEC 2011;NEMA 3R Compliant
Brand Pass & Seymour/Legrand Taymac
Manufacturers Part Number WPB34 SB475S
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Status - Inactive
Weight 0.64 lb/EA 9.35 lb/EA
Application Industrial;Interior;Exterior Commercial
Capacity 18 cu.in -
Mounting WALL -
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat