Nacogdoches |
0 |
31 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
53870 |
WPBD43 |
Manufacturer Number |
5387-0 |
WPBD43 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00050169538708 |
00785007116021 |
Weight per package |
0.787 (lbs/each) |
0.9144 (lbs/each) |
Description |
53870 1G WP Box W/3 1IN-Hubs
2-5/8 In. Deep, With Lugs - Three Threaded Outlets - 4-1/2 In. X2-3/4IN., (3) 1 In. Outlets
|
WPBD43 WP Deep Box 1G 3 Hole 1
Weatherproof Gang Box, Powder Paint, Gray, 23 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1 In Knockout Size, 3 Knockouts, Wall Mount, 1 Outlet, 4.59 In Length, 2.82 In Width, 2.75 In Height, 0.91 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.21 (Each) |
$13.96 (Each) |
Carton/Reel |
$8.21 (1 Each) |
$13.96 (1 Each) |
Standard Packaging/Reel |
$8.21 (1 Each) |
$111.64 (8 Each) |
|
insulation |
- |
Box |
Material |
Aluminum |
Die Cast Aluminum |
Number of Gangs |
- |
1 |
Shape |
- |
Rectangular |
|
Color |
Gray |
Gray;Grey |
Finish |
- |
Powder Paint |
|
Depth |
2.625 |
- |
Height |
- |
2.75 in |
Length |
- |
4.59 in |
Size |
4.5 H x 2.75 W x 2.625 D |
5" |
Width |
2.805 |
2.82 in |
|
Construction |
Metallic |
Weatherproof |
Description |
1G WP BOX W/3 1IN-HUBS |
WP DEEP BOX 1G 3 HOLE 1 |
extra long description |
RACO 5387-0 1G WP DEEP BOX (3) 1 IN |
P&S WPBD43 WP DEEP BOX 1G 3 HOLE 1 |
Features |
- |
Weatherproof 1 Gang Deep Box, 3 Hole 1" 23 Cu.In. with Threaded Holes, Gray (1 Hole Each Side, 1 Hole in Back) |
Long Description |
2-5/8 In. Deep, with Lugs - Three Threaded Outlets - 4-1/2 In. x2-3/4In., (3) 1 In. Outlets |
Weatherproof Gang Box, Powder Paint, Gray, 23 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1 in Knockout Size, 3 Knockouts, Wall Mount, 1 outlet, 4.59 in Length, 2.82 in Width, 2.75 in Height, 0.91 lb/EA |
Product Type |
1G WP Deep Box (3) 1 In. Outlets - Gray |
WP Deep Box 1G 3 Hole 1 |
Short Description |
- |
Weatherproof Gang Box, 23 cu. in, Gray, 1 Gang, Three 3/4" Holes |
Special Features |
Weatherproof NEMA 3R rated, 2.625 INes deep with lugs, three threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included |
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof |
|
Cable Entry Type |
- |
Knockout |
for use with |
- |
Wet Location;Damp Location |
Knockout Size |
- |
1 in |
Knockouts |
FALSE |
- |
Mounting Type |
- |
Wall Mount |
Number of Knockouts |
- |
3 |
number of outlet |
3 |
1 |
Number of Outlets |
- |
1 |
package quantity |
- |
1 ct |
Packaging Type |
Shrink Wrapped |
- |
pallet quantity |
1050 |
- |
Standards Met |
- |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
BELL |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5387-0 |
WPBD43 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
BOX |
Weatherproof Cover |
|
Standard Package |
15 |
- |
Weight |
- |
0.91 lb/EA |
|
Application |
Electrical |
Industrial;Interior;Exterior |
Capacity |
- |
23 cu.in |
Mounting |
- |
WALL |
standard |
UL Listed;CSA Certified |
UL Listed |