Item Comparison: WPRB11, LHCR1H

Item

WPRB11 - WP Cover Round 1 Hole 1/2 - Legrand-Pass & Seymour

WPRB11
WP Cover Round 1 Hole 1/2

$3.6283 Each

$29.03 (8 Each)

QTY:
Each
Add
LHCR1H - RND (1) 1/2" HL Gy CVR - SPC

LHCR1H
RND (1) 1/2" HL Gy CVR

$3.7026 Each

$55.54 (15 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 530 22
Vendor Legrand-Pass & Seymour SPC
Catalog Number WPRB11 LHCR1H
Manufacturer Number WPRB11 N/A
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Unassigned
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers -
UPC/EAN/GTIN 00785007117066 658746111490
Weight per package 0.3425 (lbs/each) 0.162 (lbs/each)
Description WPRB11 WP Cover Round 1 Hole 1/2
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.34 LB/Ea
LHCR1H RND (1) 1/2" HL Gy CVR
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.63 (Each) $3.70 (Each)
Carton/Reel $3.63 (1 Each) $3.70 (1 Each)
Standard Packaging/Reel $29.03 (8 Each) $55.54 (15 Each)
insulation Box -
Material Die-Cast Aluminum -
Shape Rectangular -
Color Gray -
Diameter 4 in -
Size 6" -
Construction Weatherproof -
Description WP COVER ROUND 1 HOLE 1/2 RND (1) 1/2" HL GY CVR
extra long description P&S WPRB11 WP COVER ROUND 1 HOLE 1/ -
Features Weatherproof 4" Round Outdoor Cluster Cover, Blank 1 Hole 1/2" With Gasket and Screws, Gray. -
Long Description Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.34 lb/EA -
Product Type WP Cover Round 1 Hole 1/2 -
Short Description 4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, One 1/2" Hole -
Special Features Heavy duty die cast zinc, cord flap gasket -
Mounting Type Wall Mount -
number of outlet 1 -
package quantity 8 PK;1 CT -
Standards Met UL Listed;ECCN EAR99 -
Made in USA yes -
Brand Pass & Seymour/Legrand -
Manufacturers Part Number WPRB11 -
sub brand Pass & Seymour -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover -
Weight 0.34 lb/EA -
Application Industrial -
Mounting WALL -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat