Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Rab Lighting Inc |
Catalog Number |
WPRB11BR |
C100A |
Manufacturer Number |
WPRB11BR |
C100A |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00785007117073 |
00019813934051 |
Weight per package |
0.3425 (lbs/each) |
0.2 (lbs/each) |
Description |
WPRB11BR WP Cover Round 1 Hole 1/2 Bronze
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 In Diameter, Screw Mount, 0.34 LB/Ea
|
C100A 1 Hole WTHPRF Round Cover Bronze
Outdoor Accessory Weatherproof Cover Round 1 Hole Bronze
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.36 (Each) |
$7.50 (Each) |
Carton/Reel |
$3.36 (1 Each) |
$7.50 (1 Each) |
Standard Packaging/Reel |
$26.91 (8 Each) |
$7.50 (1 Each) |
|
insulation |
Bare |
- |
Material |
Die-Cast Aluminum |
- |
Shape |
Rectangular |
- |
|
|
Diameter |
4 in |
- |
Size |
6" |
- |
|
Description |
WP COVER ROUND 1 HOLE 1/2 BRONZE |
1 HOLE WTHPRF ROUND COVER BRONZE |
extra long description |
P&S WPRB11BR WP COVER ROUND 1 HOLE |
RAB C100A WEATHERPROOF COVER ROUND |
Features |
Weatherproof 4" Round Outdoor Cluster Cover, Blank 1 Hole 1/2" With Gasket and Screws, Bronze. |
- |
Long Description |
Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Rectangular, 4 in Diameter, Screw Mount, 0.34 lb/EA |
Outdoor Accessory Weatherproof Cover Round 1 Hole Bronze |
Product Type |
WP Cover Round 1 Hole 1/2 Bronze |
Weatherproof Cover Round 1 Hole Bronze |
Short Description |
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Bronze, Three 1/2" Holes |
- |
Special Features |
Easy to install |
- |
|
Mounting Type |
Screw Mount |
- |
package quantity |
8 PK;1 CT |
- |
Standards Met |
UL Listed;ECCN EAR99 |
- |
|
|
Brand |
Pass & Seymour/Legrand |
RAB Lighting Inc |
Manufacturers Part Number |
WPRB11-BR |
C100A |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
Fluorescent Fixtures & Accessories |
Type |
Weatherproof Kits |
ACCESSORY WALLPACK |
|
|
Application |
Residential;Commercial |
- |
Mounting |
Screws |
- |
standard |
UL Listed |