Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
LH Dottie |
Catalog Number |
WTKHX |
HXD0G |
Manufacturer Number |
WTKHX |
HXDOG |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Anchor and Fasteners -
Miscellaneous
|
Classification |
Cable & Pipe Transits
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31162814 - Fastener assortment kit
|
31162814 - Fastener assortment kit
|
UPC/EAN/GTIN |
00781002857693 |
00781002810162 |
Weight per package |
0.011 (lbs/each) |
1.05 (lbs/each) |
Description |
WTKHX 3/16" X 1-1/4" HH Phil/SQ Wall Twister Kit
3/16" X 1-1/4" Hex Head Phillips/Square Wall Twister Kit
|
HXD0G 3/16" Dia X 1-1/4 Wall Dog Kit Hex/Combo Drive
Wall Dog Kit, Hex Head, 1-1/4 In Length, 3/16 In Diameter, Hex Drive, 1.67 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$45.14 (Each) |
$44.85 (Each) |
Carton/Reel |
$45.14 (1 Each) |
$44.85 (1 Each) |
Standard Packaging/Reel |
$45.14 (1 Each) |
$44.85 (1 Each) |
|
Material |
AISI 1018 Carbon Steel |
Steel |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
- |
3/16 in |
Length |
- |
1-1/4 in |
Size |
- |
3/16 x 1-1/4 |
|
Description |
3/16" X 1-1/4" HH PHIL/SQ WALL TWISTER KIT |
3/16" DIA X 1-1/4 WALL DOG KIT HEX/COMBO DRIVE |
extra long description |
DOTTIE WTKHX 3/16"x1-1/4"HexHd Phil |
- |
Long Description |
3/16" x 1-1/4" Hex Head Phillips/Square Wall Twister Kit |
Wall Dog Kit, Hex Head, 1-1/4 in Length, 3/16 in Diameter, Hex Drive, 1.67 lb |
Product Type |
3/16"X1-1/4"Hexhd Phil/SQR Wall Twister KT |
Wall Dog Kit |
Short Description |
- |
Wall Dog Kit, 1-1/4 in, 3/16 in |
Special Features |
All Steel Single Piece Screw Anchor, Reverse Serrations Prevent Over Torquing, Heat Treated Point, High Profile Threads, Resists Wobble/Stripping, Can Be Removed |
Features: No Second Step, Installs Directly through Fixture into Wallboard, Thread Design Prevents Spinning and Stripping, Installs Easily with a Screwdriver or Drill |
|
Anchor Length |
1-1/4 |
- |
Drive Type |
Hex/Phillips/Square |
Hex |
Head Size |
5/16 |
- |
Head Style |
- |
Hex |
Head Type |
Hex Washer |
- |
Number of Pieces |
102 |
100 |
package quantity |
- |
102 CT |
|
Brand |
|
LH DOTTIE |
Manufacturers Part Number |
WTKHX |
HXDOG |
|
Category Description |
CABLE & PIPE TRANSITS |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
- |
Wall Dog Kit |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
- |
Wallboard, Plywood, Concrete, Hollow or Grout Filled Block, Brick and Plaster |