Item Comparison: XHHW500BKPCS, XHHW5001000

Item

XHHW500BKPCS - Al XHHW 500 STR Black PCS - Aluminum

XHHW500BKPCS
Al XHHW 500 STR Black PCS

$2.2955 Foot

$2.30 (1 Feet)

QTY:
Feet
Add
XHHW5001000 - Al XHHW 500 STR Black 1000' - Aluminum

XHHW5001000
Al XHHW 500 STR Black 1000'

$2.2955 Foot

$2,295.50 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 72,001 41,648
Vendor Aluminum Aluminum
Catalog Number XHHW500BKPCS XHHW5001000
Manufacturer Number N/A 27838201
Category Enhanced Commodity Codes - Wire Aluminum Building Wire - XHHW-STR (Stranded)
Classification Alum Building Wire Alum Building Wire
UNSPSC - 26121614 - Building cable
UPC/EAN/GTIN 80394000203 00032886542664
Weight per package 0.552 (lbs/ft) 0.552 (lbs/ft)
Description XHHW500BKPCS Al XHHW 500 STR Black PCS
XHHW5001000 Al XHHW 500 STR Black 1000'
Aluminum Building Wire, 600 V, 35 Strands, 500 Kcmil Conductor Size, Xlpe Insulation Material, Black, 1000 FT Overall Length, 869 Mil Outside Diameter, 65 Mil Insulation Thickness, +90 °C Operating Temperature, 556 LB/MFT
Minimum Order QTY 10 Units 1,000
Unit/Foot $2.30 (Foot) $2.30 (Foot)
Carton/Reel $2.30 (1 Feet) $2,295.50 (1000 Feet)
Standard Packaging/Reel $2.30 (1 Feet) $2,295.50 (1000 Feet)
Conductor Size - 500 kcmil
Current Rating - 260 A @ 60 °C;310 A @ 75 °C;350 A @ 90 °C
Stranding - 35 STRANDS
Voltage Rating - 600 V
Color - Black
Conductor Material - Aluminum
Insulation Color - Black
Insulation Material - XLPE
Length - 1000 ft
Outer Diameter - 866 Mil
Overall Length - 1000 ft
Additional Information - Moisture Resistant, High Heat Sun Light Resistant;Installed without Lubricant
Commodity Description - ALUMINUM BUILDING WIRE-XHHW-STR
Description AL XHHW 500 STR BLACK PCS AL XHHW 500 STR BLACK 1000'
extra long description - XHHW-2 TYPE; 1000 FT; 1000 LENGTH IN FT; 869 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44 APPROVAL; 600 V VOLTAGE RATING; 260 AMPERE (60 DEG C), 310 AMPERE (75 DEG C), 350 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 556 LB/MFT WEIGHT; XLPE INSULATION MATERIAL; 500 KCMIL CONDUCTOR SIZE; REEL PACKAGE TYPE; 35 STRANDS STRANDING; BLACK INSULATION COLOR; SOUTHWIRE[R] BRAND
Features - Southwire Type XHHW-2 conductors are primarily used in conduit or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code1 XHHW-2 conductors may be used in wet or dry locations at temperatures not to exceed 90°C Voltage rating for XHHW-2 conductors is 600 volts.
Long Description - Aluminum Building Wire, 600 V, 35 Strands, 500 kcmil Conductor Size, XLPE Insulation Material, Black, 1000 FT Overall Length, 869 mil Outside Diameter, 65 mil Insulation Thickness, +90 °C Operating Temperature, 556 lb/mft
Product Type - Cable
Short Description - Aluminum Building Wire, 500 kcmil, 600 V, XLPE Insulation, 1000'
Insulation Thickness - 65 mil
Maximum Operating Temperature - +90 °C
Number of Strands - 35
outside diameter - 869 mil
Standards Met - RoHS Compatible;Applicable Standard ASTM, Federal Specification A-A-59544,National Electrical Code, NFPA 70, NEMA WC-70;UL Listed 44
Made in USA - yes
Brand Aluminum Southwire
Manufacturers Part Number - 27838201
Category Description ALUM BUILDING WIRE ALUM BUILDING WIRE
Type - XHHW-2
Status - Inactive
Package Type - Reel
Weight - 556 lb/mft
Application - Conduit or Recognized Raceways for service and Feeder wiring and Branch Circuit Wiring
Approval - UL 44
Temperature Rating - 90 DEG C
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat