Item Comparison: XHHW600PCS, XHHW600BK4000

Item

XHHW600PCS - Al XHHW 600 STR Black PCS - Aluminum

XHHW600PCS
Al XHHW 600 STR Black PCS

$2.95334 Foot

$2.95 (1 Feet)

QTY:
Feet
Add
XHHW600BK4000 - Al XHHW 600 STR Black 4000' - Aluminum

XHHW600BK4000
Al XHHW 600 STR Black 4000'

$2.95334 Foot

$11,813.36 (4000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 43,313 8,000
Vendor Aluminum Aluminum
Catalog Number XHHW600PCS XHHW600BK4000
Manufacturer Number XHHW600PCS N/A
Category Aluminum Building Wire - XHHW-STR (Stranded) Unassigned
Classification Alum Building Wire Alum Building Wire
UNSPSC - -
UPC/EAN/GTIN 80394000207 80394000666
Weight per package 0.671 (lbs/ft) 0.671 (lbs/ft)
Description XHHW600PCS Al XHHW 600 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 600 MCM Conductor Size, 385 A Current Rating, Polyethylene Insulation Material, 80 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 0.98 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specifica
XHHW600BK4000 Al XHHW 600 STR Black 4000'
Minimum Order QTY 10 Units 4,000
Unit/Foot $2.95 (Foot) $2.95 (Foot)
Carton/Reel $2.95 (1 Feet) $11,813.36 (4000 Feet)
Standard Packaging/Reel $2.95 (1 Feet) $11,813.36 (4000 Feet)
Conductor Size 600 MCM -
Current Rating 385 A -
Voltage Rating 600 V -
Color Black -
Conductor Material Aluminum -
Insulation Material Polyethylene -
Overall Length 1000 ft -
Additional Information Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant -
Description AL XHHW 600 STR BLACK PCS AL XHHW 600 STR BLACK 4000'
Features Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma -
Long Description Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 600 MCM Conductor Size, 385 A Current Rating, Polyethylene Insulation Material, 80 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 61 - Strands, 0.98 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specifica -
Product Type Aluminum Building Wire -
Short Description Aluminum Conductor Building Wire, 600 MCM, Polyethylene Insulation, Black -
Insulation Thickness 80 mil -
Maximum Operating Temperature +90 °C -
Number of Strands 61 -
outside diameter 0.98 in -
Standards Met UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70 -
Made in USA yes -
Brand KING WIRE INC. Aluminum
Manufacturers Part Number XHHW600PCS -
Category Description ALUM BUILDING WIRE ALUM BUILDING WIRE
minimum qty - 4000
Package Type Carton -
Weight 671 lb/1000 ft -
Application General Purpose Wiring -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat