Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Lumark |
Catalog Number |
SLIM18 |
XT0R2B |
Manufacturer Number |
SLIM18 |
XT0R2B |
Category |
Led Floodlights, Wallpacks, Bo -
Led Wallpacks
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39111503 - Wall fixture
|
UPC/EAN/GTIN |
00019813040448 |
00080083778225 |
Weight per package |
4.14 (lbs/each) |
3.6899 (lbs/each) |
Description |
SLIM18 Slim 18W Cool Led 120V
Wall Packs 2556 Lumens Slim 18W Bronze
|
XT0R2B 18W Led Wallpack 50K BRZ
Led Wallpack, Die-Cast Aluminum, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$302.32 (Each) |
$157.98 (Each) |
Carton/Reel |
$302.32 (1 Each) |
$157.98 (1 Each) |
Standard Packaging/Reel |
$302.32 (1 Each) |
$947.88 (6 Each) |
|
amperage rating |
- |
.07 at 277V |
Ballast Type |
- |
N/A |
Current Rating |
- |
0.15 A @ 120 V/0.07 A @ 277 V |
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED |
Material |
- |
Die-Cast Aluminum |
Number of Lamps |
- |
1 |
Voltage Rating |
120/277 |
277 V ac |
Wattage |
18 |
18 W |
|
Color Rendering Index |
- |
70 |
color temperature |
- |
5000 k |
Finish |
- |
Polyester Powder Coat |
Style |
- |
(blank) |
|
Height |
- |
6-3/4 in;171 mm |
Length |
- |
5-3/4 in;146 mm |
Width |
- |
3-5/8 in;92 mm |
|
Description |
SLIM 18W COOL LED 120V |
18W LED WLPK 50K BRZ |
extra long description |
RAB SLIM18 SLIM 18W 5K PC20V TO 277 |
CLS XTOR2B CBN BZ, 18W, 5000K, 120- |
Features |
- |
The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs |
Long Description |
Wall Packs 2556 Lumens Slim 18W Bronze |
LED Wallpack, Die-Cast Aluminum, 5-3/4 in Length, 3-5/8 in Width, 6-3/4 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb |
Product Type |
Slim 18W 5K PC20V to 277wall |
CBN BZ, 18W, 5000K, 120-277V |
Short Description |
- |
LED Wallpack, Die-Cast Aluminum, 277 VAC |
Special Features |
LED |
Patented, slim, low-profile LED design |
|
average life |
100000 |
72000 h |
Brightness (Lumens) |
- |
2135 lm |
ip rating |
- |
IP66 |
lumens |
2565 |
- |
package quantity |
- |
1 ct |
Socket Type |
- |
N/A |
Standards Met |
- |
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium |
Total Wattage |
- |
18 W |
Warranty |
- |
5 yr |
|
Brand |
RAB Lighting Inc |
Eaton Lighting |
Manufacturers Part Number |
SLIM18 |
XTOR2B |
sub brand |
- |
Xtor Crosstour Led |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Wallpack |
WALL MOUNT |
|
Weight |
- |
3.7 to 5.25 lb;1.7 to 2.4 kg |
|
Application |
- |
Lighting;Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount |
Mounting |
WALL |
WALL MOUNT |
standard |
- |
UL/cUL Listed - Wet Location;DLC Qualified |