Item Comparison: XT0R6BRL, AXCL6ARL

Item

XT0R6BRL - 58W Led Wallpack RFRC Lens 50K - Lumark

XT0R6BRL
58W Led Wallpack RFRC Lens 50K

$283.66 Each

$283.66 (1 Each)

QTY:
Each
Add
AXCL6ARL - 56W Led Wallpack Modern Refractive Lens 4K - Lumark

AXCL6ARL
56W Led Wallpack Modern Refractive Lens 4K

$249.90 Each

$249.90 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 50 0
Vendor Lumark Lumark
Catalog Number XT0R6BRL AXCL6ARL
Manufacturer Number XT0R6BRL AXCL6ARL
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111503 - Wall fixture 39111503 - Wall fixture
UPC/EAN/GTIN 00080083774821 00080083811649
Weight per package 12.1999 (lbs/each) 12.5 (lbs/each)
Description XT0R6BRL 58W Led Wallpack RFRC Lens 50K
Led Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V Ac, 58 W, 0.51 A @ 120 V/0.22 A @ 277 V, 70, 5000 K, 6225 LM Brightness (Lumens), Carbon Bronze, 8-3/4 In Length, 6-1/4 In Width, 11 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 12 to 15 LB
AXCL6ARL 56W Led Wallpack Modern Refractive Lens 4K
Axcent Large Wall Pack, 56W, 4000K, 120-277V, RL Lens
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $283.66 (Each) $249.90 (Each)
Carton/Reel $283.66 (1 Each) $249.90 (1 Each)
Standard Packaging/Reel $283.66 (1 Each) $249.90 (1 Each)
amperage rating 0.209 at 277V 0.44 at 120V
Ballast Type N/A N/A
Current Rating 0.51 A @ 120 V/0.22 A @ 277 V -
Lamp Included Yes Yes
Lamp Type LED LED
Material Die-Cast Aluminum (Back Box) -
Number of Lamps 1 1
Voltage Rating 277 V ac 120-277V
Wattage 58 W 56 W
Color Rendering Index 70 -
color temperature 5000 k -
Finish Polyester Powder Coat Carbon Bronze
Style (blank) (blank)
Height 11 in;279 mm -
Length 8-3/4 in;222 mm -
Width 6-1/4 in;159 mm -
Description 58W LED WALLPACK RFRC LENS 50K 56W LED WALLPACK MODERN REFRACTIVE LENS 4K
extra long description CLS XTOR6BRL CBN BZ,60W,5000K,120-2 CLS AXCL6ARL AXC,LARGE,56W,4000K,RL
Features The patented Lumark Crosstour(TM) MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical application -
Long Description LED Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V ac, 58 W, 0.51 A @ 120 V/0.22 A @ 277 V, 70, 5000 K, 6225 lm Brightness (Lumens), Carbon Bronze, 8-3/4 in Length, 6-1/4 in Width, 11 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 12 to 15 lb Axcent Large Wall Pack, 56W, 4000K, 120-277V, RL Lens
Product Type CBN BZ, 60W, 5000K, 120-277V Axc, Large, 56W, 4000K, RL, 120-277V
Short Description LED Wallpack, Die-Cast Aluminum (Back Box), 277 VAC, 81 W -
Special Features Wall, inverted or pole mount. Energy saving replacement up to 250W HID Available in 14W - 123W (1,800 - 17,000 lumens) models
average life 72000 h -
Brightness (Lumens) 6225 lm -
ip rating IP66 -
package quantity 1 ct -
Socket Type N/A N/A
Standards Met UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium -
Total Wattage 58 W -
Warranty 5 yr -
Brand LUMARK LUMARK
Manufacturers Part Number XTOR6BRL AXCL6ARL
sub brand Xtor Crosstour Maxx Led -
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type WALL MOUNT WALL MOUNT
Weight 12 to 15 lb;5.4 to 6.8 kg -
Application Wall / Surface Inverted Site Lighting lighting
Mounting Wall/Surface Mount WALL MOUNT
standard UL/cUL Listed - Wet Location;RoHS Compliant cULus Listed - Wet Location;DLC Qualified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat