29CWH - White Trim Clear Cone

Juno

  • $52.25 (Each)
  • $52.25 (Each)

  • $627.00 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
29CWH
Manufacturer
Juno
Manufacturer's Part Number
29 CWH
Description
White Trim Clear Cone
6" Ultra Trim Cone - Fully Enclosed
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209038678 / 00661209038678
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.25 (Each)
Standard Packaging
$627.00 (Per 12)
Resources
Other Links
 
 
29CWH - Other
 
29CWH - Other
Attachments
 
 
29CWH - Specification Sheet
Images
 
 
29CWH - Large Image
 
29CWH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
2
Width
7
Length
9
Descriptions
Description
WHITE TRIM CLEAR CONE
Long Description
6" Ultra Trim Cone - Fully Enclosed
Product Type
Trim
extra long description
LITH 29 CWH 6IN Downlight Ultra Tri
Manufacturer Information
Manufacturers Part Number
29 CWH
Brand
Juno Lighting Group
GTIN
00661209038678
UPC
661209038678
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
6 in
Packaging
Weight
0.5
Weight per each
0.58
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat