3101390Z - 52" Ob In/Out Lyndon Fan

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3101390Z
Manufacturer
Kichler
Manufacturer's Part Number
310139OZ
Description
52" Ob In/Out Lyndon Fan
This 52IN. Lyndon Patio Ceiling Fan In Olde Bronze Features A Sleek, Nautical Style and  Clear, Seeded Glass.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
783927471886 / 00783927471886
Weight per unit
10.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3101390Z - Small Image
 
3101390Z - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Contemporary Modern
Descriptions
Product Type
52``Ceiling Fan
Description
52" OB IN/OUT LYNDON FAN
Long Description
This 52in. Lyndon Patio ceiling fan in Olde Bronze features a sleek, nautical style and  clear, seeded glass.
Additional Information
Voltage
120.00 LBS
Safety Rating
CSA UL
Category
Fans
bulb type
INSIDE CORNER FITTING, ABS PLASTIC MATERIAL; 1.75 INCH L X 1.14 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND; ROHS COMPLIANT; TYPE ICF MODEL
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
310139OZ
GTIN
00783927471886
UPC
783927471886
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Wet Location
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.55
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat