44030NI - 5-75M BN Winslow Chandelier

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44030NI
Manufacturer
Kichler
Manufacturer's Part Number
44030NI
Description
5-75M BN Winslow Chandelier
The Modern Winslow 5-Light Chandelier In A Brushed Nickel Finish With Clear Seeded Glass Shade Pair Beautifully With The Linear Arms, Bringing Light and Dimension to A Space.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783927537353 / 00783927537353
Weight per unit
9.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44030NI - Small Image
 
44030NI - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Transitional
Descriptions
Description
5-75M BN WINSLOW CHANDELIER
Product Type
Five Light Chandelier
Long Description
The modern Winslow 5-light chandelier in a Brushed Nickel finish with Clear Seeded glass shade pair beautifully with the linear arms, bringing light and dimension to a space.
Additional Information
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Voltage
120.00 LBS
bulb type
Medium
Category
Mid. Chandeliers
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
44030NI
GTIN
00783927537353
UPC
783927537353
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Glass Up
Packaging
Weight per each
9.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat