49498AZ - 5-75M Ab In/Out Lyndon Chandelier

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49498AZ
Manufacturer
Kichler
Manufacturer's Part Number
49498AZ
Description
5-75M Ab In/Out Lyndon Chandelier
This 5 Light Outdoor Chandelier From The Lyndon(TM) Collection Combines A Simple Streamline Design With An Emphasis On Traditional Details. Featuring A Beautiful Architectural Bronze(TM) Finish and Clear Seedy Glass, This Fixture Can Effortlessly Blend With Your Existing D?Cor.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783927474269 / 00783927474269
Weight per unit
12.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
49498AZ - Small Image
 
49498AZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Restoration
Descriptions
Long Description
This 5 light outdoor chandelier from the Lyndon(TM) collection combines a simple streamline design with an emphasis on traditional details. Featuring a beautiful Architectural Bronze(TM) finish and Clear Seedy Glass, this fixture can effortlessly blend with your existing d?cor.
Product Type
Five Light Outdoor Chandelier
Description
5-75M AB IN/OUT LYNDON CHANDELIER
Additional Information
Voltage
120.00 LBS
bulb type
A19
Safety Rating
Damp
Category
Mid. Chandeliers
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
49498AZ
GTIN
00783927474269
UPC
783927474269
Taxonomies, Classifications, and Categories
Type
Glass Down
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
12.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat